Shop All Bathroom Safety Bars and Chairs
Kingston Brass
38.81 L, Contemporary, Brass, DR414360 Manhattan 36" X 1-1/4" OD Grab Bar, Matte Black, Matte Black
Mfr # DR414360
Zoro # G3109909
product price: $152.07
/ea
Free Shipping & Returns
$152.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 38.81
- Finish Matte Black
- Type Contemporary
- Material Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR414360
- Zoro # G3109909
- UPC # 663370732966
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 38.81 |
Width | 2.75 |
Height | 2.81 |
Bar Length | 36" |
Details
Finish | Matte Black |
Type | Contemporary |
Material | Brass |
Standards | ADA Compliant |
Color | Matte Black |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | DR414360 Manhattan 36" X 1-1/4" OD Grab Bar, Matte Black |
Includes | Grab Bar; Mounting Hardware |
Features | Solid brass construction, Mounting hardware included, Corrosion-resistant finish, 36" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Weight | 4.31 |
Installation Type | Wall Mount |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, 4", 150,304, Thrd Heavy (4381031910)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- STREAMLINE 1/2" NOM FTG x 1/2" MNPT Copper Adapter (W 01431)
- MUELLER STEAM SPECIALTY 4", FNPT x FNPT, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (4 758 N)
- KINGSTON BRASS 34.81 L, Contemporary, Brass, GDR814320 Silver Sage 32" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814320)
- KINGSTON BRASS 39" L, Traditional, Stainless Steel, GB1436CS 36" Stainless Steel Grab Bar, Brushed (GB1436CS)
- KINGSTON BRASS 26.81 L, Contemporary, Brass, GDR814240 Silver Sage 24" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814240)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814360 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814360)
- KINGSTON BRASS 51" L, Traditional, Stainless Steel, GB1248CS 48" Stainless Steel Grab Bar, Brushed (GB1248CS)
- KINGSTON BRASS 21 L, Traditional, Stainless Steel, GB1218CSW Made To Match 18" Stainless Steel Grab Bar, White (GB1218CSW)
- BOBRICK 33" L, Concealed, Stainless Steel, B5181 Satin Stainless Steel Shower Furni, Satin Stainless Steel (B5181)
- Kingston Brass Bathroom Safety Bars and Chairs