Shop All Faucet Repair and Maintenance
Kingston Brass
3/8" IPS X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Nickel
Mfr # CC33108DLK
Zoro # G3092740
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Shut Off Valve;Flange
- Number of Handles 1
- Valve Type No Cartridge
- Color Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC33108DLK
- Zoro # G3092740
- UPC # 663370829444
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 1.88 |
Width | 2.5 |
Height | 1.75 |
Item Width (Inch) | 2.5 |
Item Height (Inch) | 1.75 |
Item Length (Inch) | 1.88 |
Details
Material | Brass |
Finish | Brushed Nickel |
Includes | Shut Off Valve;Flange |
Number of Handles | 1 |
Valve Type | No Cartridge |
Color | Brushed Nickel |
Features | Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 3/8" FIP, Outlet: 3/8" O.D. comp, 1-3/4" height, 1-7/8" length, Premier finish lever handle, Installs on any 3/8" IPS stub-out |
ADA Compliant | true |
Item | Angle Stop Valve |
CEC Certified | false |
Prop 65 Label | true |
DOE Certified | false |
Share H&C Handle Item# | CCDVDLH8 |
UPC/CUPC Certified | true |
Warranty | 1 |
Item Weight (lbs) | 0.44 |
Theme | Modern |
Low Lead Compliant | true |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Reinforced Tubing, 50 psi at 70F, 50 ft. (K7160-32)
- ZORO SELECT Coupling, 304 SS, 2", F BSPP, Class 150 (ZUSA-PF-8061)
- HONEYWELL 220736B 2 Spdt Aux Switches For (220736B)
- RINNAI Super High Efficiency Plus 9 GPM Residential 160000 BTU Exterior/Interior Tankless Water Heater (RX160iN)
- KINGSTON BRASS 3/8" IPS X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC33102DLK)
- KINGSTON BRASS 3/8" IPS X 3/8" OD Comp Qrtr-Turn Angle Stop Valve W/Flange, Brass (CC33102K)
- KINGSTON BRASS KDH8408 2 Functions Pull-Out Sprayer (KDH8408)
- KINGSTON BRASS KF1300 1/2" FIP X 3/4" Height Angle Stop (KF1300)
- KINGSTON BRASS FL480 Made To Match 1/2" FIP Brass Flange, Matte Black (FL480)
- KINGSTON BRASS FL388 Made To Match 3/8" FIP Brass Flange, Brushed Nickel (FL388)
- SANI-LAV Hose Adapter, Hose Barb 3/4in Inlet (N3B)
- Kingston Brass Faucet Repair and Maintenance