Shop All Faucet Repair and Maintenance
Kingston Brass
3/8" IPS X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass
Mfr # CC33102DLK
Zoro # G3095400
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Shut Off Valve;Flange
- Width 2.5
- Number of Handles 1
- Valve Type No Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC33102DLK
- Zoro # G3095400
- UPC # 663370829390
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 2.5 |
Length | 1.88 |
Height | 1.75 |
Item Length (Inch) | 1.88 |
Item Height (Inch) | 1.75 |
Item Width (Inch) | 2.5 |
Details
Material | Brass |
Finish | Polished Brass |
Includes | Shut Off Valve;Flange |
Number of Handles | 1 |
Valve Type | No Cartridge |
Item | Angle Stop Valve |
Features | Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 3/8" FIP, Outlet: 3/8" O.D. comp, 1-3/4" height, 1-7/8" length, Premier finish lever handle, Installs on any 3/8" IPS stub-out |
ADA Compliant | true |
Color | Polished Brass |
Prop 65 Label | true |
Theme | Modern |
DOE Certified | false |
CEC Certified | false |
Item Weight (lbs) | 0.44 |
Warranty | 1 |
UPC/CUPC Certified | true |
Low Lead Compliant | true |
Share H&C Handle Item# | CCDVDLH2 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" T-1001 BALL VALVE (101-025)
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 3/4 in Pipe Size (878-007BR)
- ANVIL Pipe Roll Stand, Cast Iron, 4 To 6 In (0500181045)
- ANVIL 1/2" x 3/8" FNPT Galvanized Reducer (0311085401)
- KINGSTON BRASS 3/8" IPS X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Nickel (CC33108DLK)
- KINGSTON BRASS 1/2" Sweatx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43202K)
- KINGSTON BRASS KBS563SP Kitchen Faucet Sprayer (KBS563SP)
- KINGSTON BRASS CC43106LKB30 Traditional Plumbing Sink Trim Kit W/P-Trap, Polished Nkl (CC43106LKB30)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp, Angle Shut Off Valve W/ 5" Extension, Blk (CC83200DX)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43107XK)
- KOHLER/STERLING Internal Fauc Diverter (GP75878)
- Kingston Brass Faucet Repair and Maintenance