Shop All Faucet Repair and Maintenance
Kingston Brass
3/8" IPS X 3/8" OD Comp Qrtr-Turn Angle Stop Valve W/Flange, Brass
Mfr # CC33102K
Zoro # G3096487
product price: $34.42
/ea
$34.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Shut Off Valve;Flange
- Length 2.19
- Color Polished Brass
- Height 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC33102K
- Zoro # G3096487
- UPC # 663370829383
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 2.19 |
Height | 1.75 |
Width | 2.5 |
Item Length (Inch) | 2.19 |
Item Width (Inch) | 2.5 |
Item Height (Inch) | 1.75 |
Details
Material | Brass |
Finish | Polished Brass |
Includes | Shut Off Valve;Flange |
Color | Polished Brass |
Item | Angle Stop Valve |
Features | Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 3/8" FIP, Outlet: 3/8" O.D. comp, 1-3/4" height, 2-3/16" length, Premier finish lever handle, Installs on any 3/8" IPS stub-out |
ADA Compliant | false |
Low Lead Compliant | true |
CEC Certified | false |
Prop 65 Label | true |
Warranty | 1 |
DOE Certified | false |
Share H&C Handle Item# | CCDVALH2 |
Item Weight (lbs) | 0.44 |
UPC/CUPC Certified | true |
Theme | Traditional |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 3/4 in Pipe Size (408007)
- JOHN GUEST Barbed End Stop, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI4608S-10PK)
- PNEUMADYNE 1/16" MNPT x 1/8" Barb Nickel Brass Straight Connector (EB30-1/16-5)
- NEWCO Gate Valve, 12 In., Carbon Steel (12-13F-CB2)
- KINGSTON BRASS KF4440MB 1/2" FIP X 1/2" OD Comp Angle Stop Valve, Matte Black (KF4440MB)
- KINGSTON BRASS 1/2" Sweat X 3/8" OD Comp Angle Shut-Off Valve W/5" Extension, Black (CC83200DL)
- KINGSTON BRASS 3/8" IPS X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC33102DLK)
- KINGSTON BRASS KDH8408 2 Functions Pull-Out Sprayer (KDH8408)
- KINGSTON BRASS KH8218 2 Functions Pull-Down Sprayer (KH8218)
- KINGSTON BRASS KBS563SP Kitchen Faucet Sprayer (KBS563SP)
- CHICAGO FAUCET Spout End Outlet, Brass (E1MJKABRCF)
- Kingston Brass Faucet Repair and Maintenance