Shop All Vanity Tops
Kingston Brass
36X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Chrome
Mfr # KVPB36MASQ1
Zoro # G3092269
product price: $916.44
/ea
Free Shipping & Returns
$916.44
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Width 22
- Height 38
- Material Marble;Acrylic
- Weight 89.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KVPB36MASQ1
- Zoro # G3092269
- UPC # 663370554605
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 36 |
Width | 22 |
Height | 38 |
Item Width (Inch) | 22 |
Item Length (Inch) | 36 |
Item Height (Inch) | 38 |
Description
With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the acrylic legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Tub/Shower (TL183EP)
- ZORO SELECT Half Coupling, 1", 150,304, Thrd Heavy (4381031850)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 3/4" Wall (DGS15834)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 55/64"-27 Thread Size, Polished Chrome, Metal (M922880-0020A)
- KINGSTON BRASS 30" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3022M38SQ)
- KINGSTON BRASS 30 x 22 Carrara Marble Vanity Top with Oval Sink, Carrara White (KMS3022M38)
- KINGSTON BRASS 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Chrome (KVPB30MASQ1)
- KINGSTON BRASS 36" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3622M38SQ)
- KINGSTON BRASS 30Inch Carrara Marble Backsplash with Sidesplash, Carrara White (KMS30MBS)
- KINGSTON BRASS 36Inch Carrara Marble Backsplash with Sidesplash, Carrara White (KMS36MBS)
- KOHLER Solid/Expressions 25" Vanity Top With (5436-S33)
- Kingston Brass Vanity Tops