Shop All Vanity Tops
Kingston Brass
36X22 Carrara Marble Vanity Top W/Brass Feet Combo, Carrara Marble/Blk
Mfr # KVPB36MB0
Zoro # G3097756
product price: $1,023.69
/ea
Free Shipping & Returns
$1,023.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36
- Width 22
- Height 38
- Finish Carrara Marble/Matte Black
- Material Marble;Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KVPB36MB0
- Zoro # G3097756
- UPC # 663370527166
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 36 |
Width | 22 |
Height | 38 |
Depth to Overflow (Inch) | 4.13 |
Item Width (Inch) | 22 |
Item Height (Inch) | 38 |
Item Length (Inch) | 36 |
Description
With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. The pristine, stain-resistant surface and glistening finish make for a very sturdy fixture that is easily maintained. Also for your convenience, anti-slip rubber pads are included with the brass legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Tseries Ball Plug, 1/4", FNPTF, 1/4" (T2F2)
- LEGEND VALVE 3/4" X 1/2" GALV. HEX BUSHING (352-609)
- KOHLER FLAPPER CLASS 5 KOHLER (GP1039444)
- AMERICAN STANDARD VormaxHet Rhel 12"RLSeat ComboWh, 1.28 gpf, VorMax, Floor Mount, Elongated, White (238AA.104.020)
- KINGSTON BRASS 36" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3622M38SQ)
- KINGSTON BRASS 36Inch Carrara Marble Backsplash with Sidesplash, Carrara White (KMS36MBS)
- KINGSTON BRASS 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Chrome (KVPB30MASQ1)
- KINGSTON BRASS 30" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3022M38SQ)
- KINGSTON BRASS 30 x 22 Carrara Marble Vanity Top with Oval Sink, Carrara White (KMS3022M38)
- KINGSTON BRASS 30X22 Carrara Marble Vanity Top W/Brass Feet Combo, Carrara Marble/Blk (KVPB3030MBSQ0)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49RM)
- Kingston Brass Vanity Tops