Shop All Bath Towel Bars and Hooks
Kingston Brass
36" x 32" Wall Mount Towel Rack, Oil Rubbed Bronze
Mfr # DTM323635
Zoro # G904245634
product price: $694.99
/ea
Free Shipping & Returns
$694.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Width 36
- Material Stainless Steel;Brass
- Length 32
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTM323635
- Zoro # G904245634
- UPC # 663370972010
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 36 |
Length | 32 |
Height | 3 |
Details
Finish | Oil Rubbed Bronze |
Material | Stainless Steel;Brass |
Color | Oil Rubbed Bronze |
Weight | 14.11 |
Includes | Towel Rack;Mounting Hardware |
Features | 3 horizontal crossbars for efficient drying, 1" diameter 304 grade stainless steel bars, Solid brass ball joint fittings and flanges, Wall mount installation, Overall size: (L)36" x (W)3" x (H)32", Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Rust resistant, Available in multiple, durable finishes |
Description
Maximize your towel hanging space with the addition of this contemporary ladder type towel rack. Its 3 horizontal levels will provide you with 108" of towel hanging space while only using 8 square feet of wall space. Available in many finishes to match your bathroom decor.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC 90 Degree Elbow, Socket x FNPT, 1-1/4 in Pipe Size (407012)
- ZORO SELECT Sink Strainer, HD, SS, 4-1/2 In L, PK2 (131-201DP)
- POWERS Rebuild Kit (390-580 CARTRIDGE KIT)
- PARKER 1/8" Compression Brass Union 10PK (62C-2)
- KINGSTON BRASS BAH6123AC Monarch 24" Dual Towel Bar, Antique Copper (BAH6123AC)
- KINGSTON BRASS BAR1111MB 24" X 5/8" OD Towel Bar Only, Matte Black (BAR1111MB)
- KINGSTON BRASS Classic Towel Ring, Polished Chrome (BA314C)
- KINGSTON BRASS Vintage Towel Ring, Polished Brass (BA1164PB)
- KINGSTON BRASS Heritage 18" Towel Bar, Oil Rubbed Bronze (BA1752ORB)
- KINGSTON BRASS Restoration 18" Towel Bar, Polished Brass (BA3962PB)
- KOHLER Occasion Towel Ring (27063-BMB)
- Kingston Brass Bath Towel Bars and Hooks