Shop All Kitchen Sinks
Kingston Brass
36 x 20 Cast Iron Wall Mount Kitchen Sink, White
Mfr # GCKWS362011
Zoro # G107965551
product price: $1,928.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,928.99
Free 30-Day Returns
Key Features
- Finish White
- Includes Sink;Mounting Hardware
- Height 20.31
- Width 20.19
- Length 36.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GCKWS362011
- Zoro # G107965551
- UPC # 196507147956
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Height | 20.31 |
Width | 20.19 |
Length | 36.0 |
Details
Finish | White |
Includes | Sink;Mounting Hardware |
Material | Cast Iron |
Weight | 127.89 |
Description
Make a bold statement with Kingston's Petra Galley collection Design details include a backsplash and rolledstyle basin lip making this sink a versatile piece perfectly suited to traditional, eclectic, industrial, or utilitarian design A tradional aesthetic appeal is achieved with wall mount kitchen sinks Install them as a drop in installation for additional ease and enjoy the classic decor this centerpiece brings to your home The heavyduty cast iron material makes this sink ideal for use in any kitchen, laundry room, or mud room, even for large households ready to put it to heavy daily use This cast iron sink has a solid build and highgloss enamel for a polished, sleek look The provided single bowl also lends ease in washing larger dishes For a generous washing area, the Petra Galley sink has overall dimensions of 36 inch L x 20316 inch W x 20516 inch H and basin depth is 958 This model features a standard 312 kitchen sink drain opening diameter Wall mount sinks will impeccably complete your traditionally styled kitchen, adding a captivating architectural element
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Lead Free Brass Union, Compression (C74029LF)
- MUELLER STEAM SPECIALTY 1-1/2", Threaded, Cast iron, Duplex Strainer, 175 psi @ 150 Degrees F (11/2 791 S-AH CI Duplex Strainer THD)
- RINNAI Condensate Collector Metal (224245)
- ZORO SELECT Connector For Dishwasher And Disposal (1PNV3)
- KINGSTON BRASS 22 Ceramic Wall Mount Single Bowl Utility Sink, White (GPKWS221820)
- KINGSTON BRASS 33Inch Cast Iron Double Bowl DropIn Kitchen Sink, 4Hole, White (GT33229D4)
- KINGSTON BRASS Stainless Steel Undermount Single Bowl Kitchen Sink, Brushed (GKUS18157)
- GOURMETIER GKTDF36209 Drop-In Stainless Steel Double Bowl Farmhouse Kitchen Sink, (GKTDF36209)
- WHITEHAUS Brushed SS Sgl Bowl Front Apron Undermount Sink, Brushed SS (WHNAP3218)
- KOHLER Poise 33" X 18" X 9-3/4" Under-Mount (3388-NA)
- RUVATI 30" Farmhouse Offset Drain Kitchen Sink Sgl Bowl White, Left Drain (RVL2018WL)
- Kingston Brass Kitchen Sinks