Shop All Utility Sinks
Kingston Brass
36 Cast Iron Wall Mount Single Bowl Utility Sink, 2Hole, White
Mfr # GCLWS362019
Zoro # G207965550
product price: $1,635.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,635.99
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Cast Iron
- Overall Height 18.31
- Overall Length 36
- Overall Width 20.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GCLWS362019
- Zoro # G207965550
- UPC # 663370542862
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 18.31 |
Overall Length | 36 |
Overall Width | 20.19 |
Details
Mounting Type | Wall Mount |
Material | Cast Iron |
Finish | White |
Type | Wall Mount Utility Sinks |
Includes | Sink;Mounting Hardware |
Description
Make a bold statement with Kingston's Towne collection Design details include a backsplash and rolledstyle basin lip making this sink a versatile piece perfectly suited to traditional, eclectic, industrial, or utilitarian design A tradional aesthetic appeal is achieved with wall mount utility sinks Install them as a drop in installation for additional ease and enjoy the classic decor this centerpiece brings to your home The heavyduty cast iron material makes this sink ideal for use in any kitchen, lavatory, laundry room, or mud room, even for large households ready to put it to heavy daily use This cast iron sink has a solid build and highgloss enamel for a polished, sleek look The provided single bowl also lends ease in washing larger dishes, clothes, tools For a generous washing area, the Towne sink has overall dimensions of 36 inch L x 20316 inch W x 18516 inch H and basin depth is 634 Please note, customers wishing to purchase an upgraded finishmatched drain for this sink will need to select one of our extended depth sink drain and strainer assemblies due to the thickness of the basin floor This model features a standard 2116 sink drain opening diameter Wall mount sinks will impeccably complete your traditionally styled living space, adding a captivating architectural element
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Split Ring Hanger, Size 1 1/4 In (4550125EG)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-3/8" Tube OD x 3/8" MNPT (ZUSA-PTC-PBT-15)
- DELTA 4" Mount, Commercial 2 or 3-hole 4" installation Hole Single Handle Centerset Lav Faucet (22C101)
- KISSLER Vacuum Brkr Insrt, Rubber, Coyne/Delaney (427A)
- KINGSTON BRASS 22 x 18 Cast Iron Wall Mount Utility Sink, White (GCLWS22187)
- BLANCO Liven Dual Mount Laundry Sink - Coal Black (442924)
- AMGOOD Stainless Steel Utility Sink with 10in Right and Left Drainboards NSF (SINK 101410-10LR - FAUCET)
- BRADLEY Bradley Corp Wash Fountain, 54 In Wide, Semi Circular, Series WF2704, 4 Person Sink (S93-530)
- ELKAY 19" W x 22" L x 19.125" H, Wall Hung, 18 ga. 304 Stainless Steel, Lavatory Sink Kit (ELV2219SACMC)
- INSTOCK ADA Epoxy Drop-In Sink (GRA-55)
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0355034.020)
- Kingston Brass Utility Sinks