Shop All Bathroom Sinks
Kingston Brass
36 Carrara Marble Console Sink with Acrylic Legs, Marble WhiteBrushed Brass
Mfr # LMS36MA7
Zoro # G507964932
product price: $1,526.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,526.99
Free 30-Day Returns
Key Features
- Body Material Marble;Acrylic
- Overall Length 36
- Overall Width 22
- Overall Height 38.44
- Weight 92.17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # LMS36MA7
- Zoro # G507964932
- UPC # 663370199707
- Country of Origin China; Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Overall Length | 36 |
Overall Width | 22 |
Overall Height | 38.44 |
Details
Body Material | Marble;Acrylic |
Weight | 92.17 |
Includes | Sink Basin;Console Legs |
Finish | Marble White/Brushed Brass |
Description
With a beautiful carrara marble counter top, this console sink set with back and side splashes is a long lasting, durable, and elegant addition to your bathroom A fabulous alternative where space is limited or tight making them friendly for the whole family With different shades and natural designs, otherwise known as veining, no two sinks will be alike Also for your convenience, antislip rubber pads are included with the acrylic legs to ensure steadiness Water supply kit, drain assembly, and the faucet are sold separately Kingston's carrara marble tops are polished, but they are not sealed Polished marble has a shiny surface and resists stains Natural stone, even when polished, is still somewhat porous and does remain susceptible to etching by acidic compounds like fruit juice, vinegar, some cleaning solvents, etc For customers that wish to further protect their investment the marble can be sealed The following is intended solely for informational purposes For anyone unfamiliar with this nature of project, Kingston recommends consulting an experienced professional in your area When looking for a sealant product, please be sure to seek a product specifically designed for use on polished marble, granite or other natural stone surfaces Be sure to always avoid anything containing a citrus ingredient, acid ingredient, tung oil, linseed oil, or other natural oils These can damage or discolor your marble
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL V5013N1055 3 Way Mix Valve (V5013N1055)
- PARKER 0.096" Barb x 1/8" FNPT Brass Female Connector (26-5/32-2)
- ZORO SELECT Contractor Bag, 1/2"W, 1/2"ID, PK25 (671057B)
- CHICAGO FAUCET Gooseneck Spout, Brass (GN8BVBJKABCP)
- KINGSTON BRASS 25 Console Sink with Brass Legs Single Faucet Hole, WhitePolished Nickel (KVBH252276)
- KINGSTON BRASS 36 Console Sink with Brass Legs 8Inch, 3 Hole, Marble WhitePolished Chrome (KVBH3622M8SQ1)
- KINGSTON BRASS 19 Carrara Marble Console Sink with Brass Legs 8 Faucet Drillings, Marble WhitePolished Chrome (KVPB1917M381ST)
- KINGSTON BRASS 37 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH37227W8BN)
- KINGSTON BRASS 24Inch Console Sink with Brass Legs Single Hole, WhiteBrushed Brass (KVPB24187W1BB)
- KINGSTON BRASS 20 Console Sink Basin SingleHole, White (EV2018W1)
- NANTUCKET SINKS 17 Inch X 14 Inch Undermount Ceramic Sink In White (UM-17x14-W-K)
- Kingston Brass Bathroom Sinks