Shop All Bathroom Safety Bars and Chairs
Kingston Brass
34.81 L, Contemporary, Brass, DR414320 Manhattan 32" X 1-1/4" OD Grab Bar, Matte Black, Matte Black
Mfr # DR414320
Zoro # G3106384
product price: $138.42
/ea
Free Shipping & Returns
$138.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34.81
- Finish Matte Black
- Type Contemporary
- Material Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR414320
- Zoro # G3106384
- UPC # 663370732959
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 34.81 |
Width | 2.75 |
Height | 2.81 |
Bar Length | 32" |
Details
Finish | Matte Black |
Type | Contemporary |
Material | Brass |
Standards | ADA Compliant |
Color | Matte Black |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | DR414320 Manhattan 32" X 1-1/4" OD Grab Bar, Matte Black |
Includes | Grab Bar; Mounting Hardware |
Features | Solid brass construction, Mounting hardware included, Corrosion-resistant finish, 32" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Weight | 3.34 |
Installation Type | Wall Mount |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VITAPUR High Output Ballast (BA-95H)
- ZORO SELECT Brass Round Cap, Female NPTF (ZUSA-PF-9061)
- MUSTEE Free Standing Shower Stall 74-3/4"x32" (80)
- GEDORE Pipe Cutter, 1/4" to 3" Capacity (2180 5)
- KINGSTON BRASS 39" L, Traditional, Stainless Steel, GB1236CS 36" Stainless Steel Grab Bar, Brushed (GB1236CS)
- KINGSTON BRASS 27 L, Traditional, Stainless Steel, GB1424CSW Made To Match 24" Stainless Steel Grab Bar, White (GB1424CSW)
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814127 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814127)
- KINGSTON BRASS 18.81 L, Contemporary, Brass, GDR814160 Silver Sage 16" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814160)
- KINGSTON BRASS 21 L, Traditional, Stainless Steel, GB1218CSW Made To Match 18" Stainless Steel Grab Bar, White (GB1218CSW)
- KINGSTON BRASS 27" L, Traditional, Stainless Steel, GB1224CS 24" Stainless Steel Grab Bar, Brushed (GB1224CS)
- BESTCARE 42" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-5)
- Kingston Brass Bathroom Safety Bars and Chairs