Shop All Sink Drains
Kingston Brass
312 Inch Stainless Steel Kitchen Sink Basket Strainer, Stainless Steel
Mfr # K121B
Zoro # G707965487
product price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 4.44
- Material Stainless Steel;Brass
- Finish Stainless Steel
- Width 4.44
- Type Kitchen Sink Drains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K121B
- Zoro # G707965487
- UPC # 196507017815
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 4.44 |
Width | 4.44 |
Overall Height | 2.75 |
Details
Material | Stainless Steel;Brass |
Finish | Stainless Steel |
Type | Kitchen Sink Drains |
Includes | Basket Strainer |
Features | Fits sink with 3-1/2" drain opening, Includes brass lock nut and removable basket, 4-7/16" overall diameter, 2-3/4" height, Corrosion-resistant finish, Easy installation to save you time and effort |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Fresno stainless steel kitchen sink basket strainer keeps unwanted items from clogging your drain The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK Brass Front Ferrule (4FF4-B)
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 SCH 80 1.5"" SXS (PVC 08309 1800)
- ZORO SELECT 3/4" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017410)
- RIDGID PEX Crimp Jaw, Compact, 1/2 In Pipe (17008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8107)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Nickel (EV8316)
- KINGSTON BRASS KB6001 Complement Push-Up Drain W/ Overflow, Polished Chrome (KB6001)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1003)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8101)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7005)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Kitchen, Strainers (Z8748-PC)
- Kingston Brass Sink Drains