Shop All Sink Drains
Kingston Brass
312 Inch Stainless Steel Kitchen Sink Basket Strainer, Oil Rubbed Bronze
Mfr # K121BORB
Zoro # G707965470
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 4.44
- Finish Oil Rubbed Bronze
- Includes Basket Strainer
- Overall Height 2.75
- Width 4.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K121BORB
- Zoro # G707965470
- UPC # 663370169427
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 4.44 |
Overall Height | 2.75 |
Width | 4.44 |
Details
Finish | Oil Rubbed Bronze |
Includes | Basket Strainer |
Features | Fits sink with 3-1/2" drain opening, Includes brass lock nut and removable basket, 4-7/16" overall diameter, 2-3/4" height, Corrosion-resistant finish, Easy installation to save you time and effort |
Type | Kitchen Sink Drains |
Material | Stainless Steel;Brass |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Fresno stainless steel kitchen sink basket strainer keeps unwanted items from clogging your drain The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Maybrok .13-1GPF TopSpud Urinl Wh (6581.001.020)
- JONES STEPHENS Brass Ballcock Nut With Washer (C05083)
- SPEAKMAN Sentinel Mark II Shower Valve Lever Handle Polished Chrome (RPG04-0296-PC)
- APOLLO EXPANSION PEX 1/2 in. Poly-Alloy PEX-A Expansion Barb Tee (10-Pack), 10PK (EPXPAT1210PK)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7002)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Antique Brass (EV8413)
- KINGSTON BRASS KB6008 Complement Push-Up Drain W/ Overflow, Brushed Nickel (KB6008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1001)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5002)
- PLUMB PAK DRAIN 1-1/4 POP-UP (1688K)
- Kingston Brass Sink Drains