Shop All Sink Drains
Kingston Brass
312 Inch Stainless Steel Kitchen Sink Basket Strainer, Brushed Brass
Mfr # K121BBB
Zoro # G207965468
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 4.44
- Width 4.44
- Overall Height 2.75
- Material Stainless Steel;Brass
- Features Fits sink with 3-1/2" drain opening, Includes brass lock nut and removable basket, 4-7/16" overall diameter, 2-3/4" height, Corrosion-resistant finish, Easy installation to save you time and effort
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K121BBB
- Zoro # G207965468
- UPC # 663370169465
- Country of Origin Taiwan, Province of China
- Category Sink Drains
Dimensions
Length - Drains | 4.44 |
Width | 4.44 |
Overall Height | 2.75 |
Details
Material | Stainless Steel;Brass |
Features | Fits sink with 3-1/2" drain opening, Includes brass lock nut and removable basket, 4-7/16" overall diameter, 2-3/4" height, Corrosion-resistant finish, Easy installation to save you time and effort |
Finish | Brushed Brass |
Type | Kitchen Sink Drains |
Includes | Basket Strainer |
Description
Easy to install and able to fit above most standard kitchen sink drain openings, the Fresno stainless steel kitchen sink basket strainer keeps unwanted items from clogging your drain The available premium finish options puts the finishing touches on your kitchen design as you can coordinate the sink drain with your faucet
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL FNPT, Malleable Iron 90 Degree Elbow, Class 300 (0310501606)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA8)
- DELTA Linden Monitor 17 Series Tub & Shower Trim with In2ition (T17494-SS-I)
- BRENNAN INDUSTRIES Instrumentation Fittings, 3/4" OD, SS (N2404-12-12-SS)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3001)
- KINGSTON BRASS Brass PopUp Drain with Overflow, 22 Gauge, Polished Brass (KB1112)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Nickel (EV8418)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5005)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1008)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1005)
- ENDURA 4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A04)
- Kingston Brass Sink Drains