Shop All Bathroom Sinks
Kingston Brass
31 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel
Mfr # KVBH31227W8B8
Zoro # G707964831
product price: $1,018.99
/ea
Free Shipping & Returns
$1,018.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic;Brass
- Overall Length 31.13
- Overall Width 22.06
- Overall Height 33.94
- Weight 53.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KVBH31227W8B8
- Zoro # G707964831
- UPC # 196507149172
- Country of Origin China; Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Overall Length | 31.13 |
Overall Width | 22.06 |
Overall Height | 33.94 |
Details
Body Material | Ceramic;Brass |
Weight | 53.58 |
Includes | Vanity Top; Console Sink Legs |
Finish | White/Brushed Nickel |
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom Solid ceramic sinks and tops like the LBTseries top in this listing are finished with a glossy glaze on the top and sink basin interior, making for a pristine, stainresistant surface and glistening finish that is easily maintained The underside and basin exterior are unglazedunfinished and coated with a matte white protective sealant that prevents moisture absorption and staining Solid ceramic pieces cannot be glazed on all sides, because the nature of ceramic material requires a minimum surface area be left raw during the glaze firing process so the piece does not explode Also for your convenience, antislip rubber pads are included with the brass legs to ensure steadiness Water supply kit, drain assembly, and the faucet are sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Male, Brass, 0.172" Orifice (152-MMB)
- ZORO SELECT Nipple, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-5782)
- RINNAI Recess Box Enclosure (RGB-CTWH-4)
- KINGSTON BRASS SD2612 Milano Soap Dispenser, Polished Brass (SD2612)
- KINGSTON BRASS 30 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Nickel (LMS30MOQ6)
- KINGSTON BRASS 24Inch Console Sink with Brass Legs Single Hole, WhiteBrushed Brass (KVPB24187W1BB)
- KINGSTON BRASS VPB5324K Imperial 32" Basin Console Sink W/ 4" Faucet Holes, Black (VPB5324K)
- KINGSTON BRASS 37 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Nickel (KVBH37227W8BN)
- KINGSTON BRASS 39Inch x 17Inch Rectangular Vessel Sink, White (EV3917H0)
- KINGSTON BRASS VPB3248 Small Porcelain Pedestal Sink, White (VPB3248)
- ELKAY SS, 19"x17"x6, 1/8", 1 Bowl Top Mnt Sink, Mounting Type: Drop-In (PSLVR1917LO2)
- Kingston Brass Bathroom Sinks