Shop All Vanity Tops
Kingston Brass
30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Black
Mfr # KVPB30MA0
Zoro # G3093136
product price: $1,013.94
/ea
Free Shipping & Returns
$1,013.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30
- Width 22
- Height 38
- Finish Carrara Marble/Matte Black
- Material Marble;Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KVPB30MA0
- Zoro # G3093136
- UPC # 663370527135
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 30 |
Width | 22 |
Height | 38 |
Item Width (Inch) | 22 |
Depth to Overflow (Inch) | 4.13 |
Item Length (Inch) | 30 |
Item Height (Inch) | 38 |
Description
With a beautiful carrara marble counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom. A fabulous alternative where space is limited or tight, these sinks are also known for their wheel-chair accessibility, making them friendly for the whole family. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Also for your convenience, anti-slip rubber pads are included with the acrylic legs to ensure steadiness. Water supply kit, drain assembly, and the faucet are sold separately.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Repair Kit, For T & S Hot Water (50-2063H)
- HYDROMAXX 3/8" IDx1/2" ODx50Ft Flexible Non-Toxic Black Vinyl Tubing (BVT038050)
- ZORO SELECT PVC Tee, Socket x FNPT x Socket, 3/4 in Pipe Size (403007)
- FEBCO Relief Valve Repair Kit, 3/4 to 1 In (905045)
- KINGSTON BRASS 30 x 22 Carrara Marble Vanity Top with Oval Sink, Carrara White (KMS3022M38)
- KINGSTON BRASS 30X22 Carrara Marble Vanity Top W/Brass Feet Combo, Carrara Marble/Blk (KVPB3030MB0)
- KINGSTON BRASS 30" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3022M38SQ)
- KINGSTON BRASS 36Inch Carrara Marble Backsplash with Sidesplash, Carrara White (KMS36MBS)
- KINGSTON BRASS 36" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3622M38SQ)
- KINGSTON BRASS 30X22 Carrara Marble Vanity Top W/Brass Feet Combo, Carrara Marble/Blk (KVPB3030MBSQ0)
- AMERICAN IMAGINATIONS 36" W, Stone Top (AI-17450)
- Kingston Brass Vanity Tops