Shop All Vanity Tops
Kingston Brass
30Inch Carrara Marble Backsplash with Sidesplash, Carrara White
Mfr # KMS30MBS
Zoro # G207965543
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30.0
- Width 7.06
- Height 4.5
- Finish Carrara White
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KMS30MBS
- Zoro # G207965543
- UPC # 663370124600
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 30.0 |
Width | 7.06 |
Height | 4.5 |
Details
Finish | Carrara White |
Material | Marble |
Weight | 10.41 |
Features | Fabricated from solid marble, Can be installed on 30" vanity, 4-1/2" height backsplash, Includes backsplash and side splashes, Long-lasting finish and easy-to-clean, Marble surface polished (uncoated) for refined finish and stain resistance |
Description
Built from a stunning marble for longlasting durability, the Pemberton 30 in Carrara Marble vanity top back and side splash offers elegant and traditional stylings With different shades and natural designs, otherwise known as veining, no two sinks will be alike Available in two different lengths, this vanity top backsplash in particular features dimensions of 30 inch L x 1116 inch W x 412 inch H and 716 inch L x 1116 inch W x 3 inch H for side splash Pair this top with Kingston Brass vanity tops Kingston's carrara marble is polished, but it is not sealed Polished marble has a shiny surface and resists stains Natural stone, even when polished, is still somewhat porous and does remain susceptible to etching by acidic compounds like fruit juice, vinegar, some cleaning solvents, etc For customers that wish to further protect their investment the marble can be sealedThe following is intended solely for informational purposes For anyone unfamiliar with this nature of project, Kingston recommends consulting an experienced professional in your area When looking for a sealant product, please be sure to seek a product specifically designed for use on polished marble, granite or other natural stone surfaces Be sure to always avoid anything containing a citrus ingredient, acid ingredient, tung oil, linseed oil, or other natural oils These can damage or discolor your marble
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381006000)
- SLOAN Flush Valve Repair Kit A42A Repair Kit 1.0 Urinal (3301044)
- AQUATROL Safety Relief Valve, 3/4 x 1, 15 psi (740DF1M1K1-15)
- ANVIL FNPT, Malleable Iron Reducer Coupling, Class 300 (0310544408)
- KINGSTON BRASS 30X22 Carrara Marble Vanity Top W/Brass Feet Combo, Carrara Marble/Blk (KVPB3030MBSQ0)
- KINGSTON BRASS 30 x 22 Carrara Marble Vanity Top with Oval Sink, Carrara White (KMS3022M38)
- KINGSTON BRASS 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Chrome (KVPB30MASQ1)
- KINGSTON BRASS 30" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3022M38SQ)
- KINGSTON BRASS 36" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3622M38SQ)
- FAUCETURE KVPB3622M38 36" X 22" Marble Vanity Top W/Undermnt Sink, Carrara Marble (KVPB3622M38)
- MSI Carrara Sky 61"x22" Double Bowl Engineered Marble Vanity Top (ZOR-DBVANS-6122-0002)
- Kingston Brass Vanity Tops