Shop All Bath Towel Bars and Hooks
Kingston Brass
30" x 32" Wall Mount Towel Rack, Polished Chrome
Mfr # DTM32303CP
Zoro # G704245728
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Stainless Steel;Brass
- Height 3
- Width 30
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTM32303CP
- Zoro # G704245728
- UPC # 663370972119
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 3 |
Width | 30 |
Length | 32 |
Details
Finish | Polished Chrome |
Material | Stainless Steel;Brass |
Color | Polished Chrome |
Features | 3 horizontal crossbars for efficient drying, 1" diameter 304 grade stainless steel bars, Solid brass ball joint fittings and flanges, Wall mount installation, Overall size: (L)30" x (W)3" x (H)32", Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Rust resistant, Available in multiple, durable finishes |
Weight | 13.38 |
Includes | Towel Rack;Mounting Hardware |
Description
Maximize your towel hanging space with the addition of this elegant ladder type towel rack. Its 3 horizontal levels will provide you with 90" of towel hanging space while only using 6.66 square feet of wall space. Available in many finishes to match your bathroom decor.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Replacement Gooseneck Spout HD faucet 8-1/2 in. reach (K-134SP)
- BOB Float Valve, 1-1/2 In, SS w/PTFE Seal (R1381-1-1/2)
- CHICAGO FAUCET Cartridge, Brass (665-190KJKABNF)
- DIXON Cam/Groove 45 Adapter, Couplr Elbow, AL, 4" (400DA-45AL)
- KINGSTON BRASS BAH821330ORB Concord 30" Double Towel Bar, Oil Rubbed Bronze (BAH821330ORB)
- KINGSTON BRASS BAK4181348AB Metropolitan 3-Piece Towel Bar Accessory Set, Brass (BAK4181348AB)
- KINGSTON BRASS Vintage Towel Ring, Oil Rubbed Bronze (BA1164ORB)
- KINGSTON BRASS Pedestal 2-Tier Steel Construction Towel Rack W/ Wooden Case, Brass (SCC8267)
- KINGSTON BRASS Victorian 24" Dual Towel Bar, Chrome (BA1113C)
- KINGSTON BRASS Classic Towel Ring, Polished Chrome (BA314C)
- MOEN Mikah 24 Double Towel Bar in Brushed Nickel (Y0722BN)
- Kingston Brass Bath Towel Bars and Hooks