Shop All Vanity Tops
Kingston Brass
30" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble
Mfr # KVPB3022M38SQ
Zoro # G3101378
product price: $357.47
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$357.47
Free 30-Day Returns
Key Features
- Length 30
- Width 22
- Height 11.25
- Finish Carrara Marble
- Material Marble
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KVPB3022M38SQ
- Zoro # G3101378
- UPC # 663370511226
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 30 |
Width | 22 |
Height | 11.25 |
Item Length (Inch) | 30 |
Depth to Overflow (Inch) | 3.25 |
Item Width (Inch) | 22 |
Item Height (Inch) | 11.25 |
Description
Built from a stunning carrara marble for long-lasting durability, the Templeton 30 in. x 22 in. Carrara Marble Vanity Top with Rectangular Sink offers elegant and transitional stylings. With different shades and natural designs, otherwise known as veining, no two sinks will be alike. Available in differing lengths, this console top in particular features dimensions of 30 inch (L) x 22 inch (W) x 11-1/4 inch (H). Pair this top with Kingston Brass console legs, available in a variety of finishes.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Verona 1/2 Pressure Balance Trim With Diverter (ARB2410NLMAPC)
- JOHN GUEST Push-to-Connect, Threaded Elbow, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP481222W-PK10)
- SEYMOUR MIDWEST Drain Cleaner, 4" Blade (21504)
- SHOWERSCAPE Shower Arms and Flange, Oil Rubbed Bronze, Wall Mount (K150K5)
- KINGSTON BRASS 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Chrome (KVPB30MASQ1)
- KINGSTON BRASS 36" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3622M38SQ)
- KINGSTON BRASS 30 x 22 Carrara Marble Vanity Top with Oval Sink, Carrara White (KMS3022M38)
- KINGSTON BRASS 30Inch Carrara Marble Backsplash with Sidesplash, Carrara White (KMS30MBS)
- KINGSTON BRASS 30X22 Carrara Marble Vanity Top W/Brass Feet Combo, Carrara Marble/Blk (KVPB3030MBSQ0)
- JEFFREY ALEXANDER 30In. Grey Theodora Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITTHE30GRBGR)
- LAVIVA VIVA Stone 36" Right Sink Matte White, Solid Surface Countertop (313SQ1HSS-36R-MW)
- Kingston Brass Vanity Tops