Shop All Kitchen Sinks
Kingston Brass
30 x 20 Cast Iron Wall Mount Kitchen Sink, White
Mfr # GCKWS302010
Zoro # G607965549
product price: $1,472.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,472.99
Free 30-Day Returns
Key Features
- Finish White
- Includes Sink;Mounting Hardware
- Material Cast Iron
- Weight 120.17
- Width 20.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GCKWS302010
- Zoro # G607965549
- UPC # 196507147949
- Country of Origin China
- Category Kitchen Sinks
Dimensions
Width | 20.19 |
Length | 30.0 |
Height | 20.31 |
Details
Finish | White |
Includes | Sink;Mounting Hardware |
Material | Cast Iron |
Weight | 120.17 |
Description
Make a bold statement with Kingston's Petra Galley collection Design details include a backsplash and rolledstyle basin lip making this sink a versatile piece perfectly suited to traditional, eclectic, industrial, or utilitarian design A tradional aesthetic appeal is achieved with wall mount kitchen sinks Install them as a drop in installation for additional ease and enjoy the classic decor this centerpiece brings to your home The heavyduty cast iron material makes this sink ideal for use in any kitchen, laundry room, or mud room, even for large households ready to put it to heavy daily use This cast iron sink has a solid build and highgloss enamel for a polished, sleek look The provided single bowl also lends ease in washing larger dishes For a generous washing area, the Petra Galley sink has overall dimensions of 30 inch L x 20316 inch W x 20516 inch H and basin depth is 9916 This model features a standard 312 kitchen sink drain opening diameter Wall mount sinks will impeccably complete your traditionally styled kitchen, adding a captivating architectural element
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, 316SS (BSBX6200-SP)
- DELTA BalSeat, SprngCamCap, Adj RngBonet Kit (RP77763SS)
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 1-1/4 in Pipe Size (806-012)
- AMGOOD Stainless Steel Utility Sink with 10in Right Drainboard NSF (SINK 101410-10R - FAUCET)
- KINGSTON BRASS 33Inch Cast Iron Double Bowl DropIn Kitchen Sink, 4Hole, White (GT33229D4)
- KINGSTON BRASS 22 Ceramic Wall Mount Single Bowl Utility Sink, White (GPKWS221820)
- KINGSTON BRASS Stainless Steel Undermount Single Bowl Kitchen Sink, Brushed (GKUS18157)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD161650)
- ELKAY Celebrity SS, 1 Bowl Top Mnt Bar Sink, Drop-In Mount, 1 Hole, Brushed Satin Finish (PSR15171)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Caribbean Snd (RVG1033CS)
- ELKAY Sink, Drop-In Mount, 2 Hole, Lustrous Satin Finish (LR15172)
- Kingston Brass Kitchen Sinks