Shop All Coat Hooks
Kingston Brass
2Piece Robe Hook, Matte Black
Mfr # BAK1117MB
Zoro # G207966120
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Hook Height 5.44
- Hook Type Robe Hooks
- Hook Base Width 2.75
- Mounting Drill and Screw Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # BAK1117MB
- Zoro # G207966120
- UPC # 196507152134
- Country of Origin Taiwan, Province of China
- Category Coat Hooks
Dimensions
Hook Height | 5.44 |
Hook Base Width | 2.75 |
Overall Length | 4.31 |
Details
Material | Brass |
Hook Type | Robe Hooks |
Mounting | Drill and Screw Mount |
Finish | Matte Black |
Includes | Robe Hook; Mounting Hardware |
Weight | 1.22 |
Description
The Victorian robe hook helps to declutter your bathroom by providing additional storage space Intended to add sophistication to your traditional bathroom, the premium finish will last for years to come
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGDI CGDI: Mercedes Benz 1997-2014 / 4-Button Fobik Key SHELL / IYZ-3312 (CGD-MDS-SKS)
- ZORO SELECT Door Stop, Door Mount, Painted (19-181OW)
- J.W. WINCO JW Winco WN9100 10TWP5N Leveling Feet (10TWP5N)
- ZORO SELECT 17/32 in W x 72 in H Bright Nickel Continuous Hinge (4PA97)
- KINGSTON BRASS 2Piece Robe Hook, Brushed Brass (BAK1117BB)
- IVES COMMERCIAL Solid Brass Coat and Hat Hook Satin Nickel Finish (571B15)
- MICASA N248-229 Heavy Duty Bright Brass Coat & Hat Hook (MI577858)
- MAG-MATE Accessory Hook Holder, 2" Tip g (AH03)
- ZORO SELECT Coat and Garment Hook, 2 Ends (4JH09)
- HOMERIC Modern Wall & Door Mounted Coat Hanger in Black with 5 Silver Wire Hooks (HO157831)
- NATIONAL HARDWARE Hook Coat/Hat Zinc Plated (N234-757)
- Kingston Brass Coat Hooks