Shop All Drain Components
Kingston Brass
2Inch Brass Grid BarUtility Sink Drain, Matte Black
Mfr # KBU1000
Zoro # G607965488
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Brass
- Type Utility Drains
- Length 2.94
- Features High quality brass construction, Fits 2" to 2-1/4" drain opening, Fits sink bottoms up to 1-1/2" thick, Features removable grid to keep debris out, Available in multiple designer finishes, Includes nuts and washers for install
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBU1000
- Zoro # G607965488
- UPC # 196507009940
- Country of Origin China
- Category Drain Components
Dimensions
Length | 2.94 |
Height (In.) | 2.81 |
Width | 2.94 |
Details
Material of Construction - Drains | Brass |
Type | Utility Drains |
Features | High quality brass construction, Fits 2" to 2-1/4" drain opening, Fits sink bottoms up to 1-1/2" thick, Features removable grid to keep debris out, Available in multiple designer finishes, Includes nuts and washers for install |
Finish | Matte Black |
Includes | Utility Drain |
Description
This specialty drain and strainer assembly fits sinks with drain openings ranging from 2 to 214 in diameter These unusual 2 drain openings are commonly found in utility, bar, wallmount, and prep sinks as well as some European sinks Each drain assembly features a removable top grid This grid prevents smaller debris from entering the drain and can be removed to clean the bottom of the drain as well as to promote quicker sink emptying The outer flange diameter is roughly 3 in diameter, the inlet is 112 OD, and the drain will fit a sink with up to 112 bottom thickness Available in a range of finishes to match our wall mount faucet offering and provide a fully coordinated look
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Triple Branch Reducer Union, 3/8" to 1/4" (PKG3/8-1/4)
- THRIFCO PLUMBING 1/2 X Close Brass Nipple (5320001)
- YORK FLASHING COPPER 10""X20' (RESYS0310/20)
- INSTANT POWER PROFESSIONAL Crystal Lye Drain Opener, 1 lb., Odorless (8886)
- KINGSTON BRASS CC2185 1-1/4" Decor P-Trap (CC2185)
- KINGSTON BRASS Brass Pop Up Drain for Cast Iron Utility Sink, Brushed Nickel (GCL112BN)
- KINGSTON BRASS DTT108 Bath Tub Overflow Plate (DTT108)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Polished Brass (KBU1002)
- KINGSTON BRASS Solid Brass, Round, Overflow Plate with Trip (DTL102)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Antique Brass (KBU1003)
- ZURN AcidResistingEnamel 12"x12" CoatedFloor (FD2376-PO3-H)
- Kingston Brass Drain Components