Shop All Kitchen Faucets
Kingston Brass
2Function PullDown Kitchen Faucet Sprayer Head, Polished Nickel
Mfr # KDH8816PN
Zoro # G607966645
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Nickel
- ADA Compliant No
- Flow Rate (GPM) 1.8
- Features Fabricated out of engineering grade ABS construction, 2 function sprayer head with stream flow and jet spray function, Check valve included for backflow prevention function, Easy-to-use one-touch button operation, Standard 1/2"-14 NPSM connection, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty
- Height 2.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KDH8816PN
- Zoro # G607966645
- UPC # 196507207889
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Height | 2.06 |
Length (In.) | 4.13 |
Width | 2.06 |
Details
Finish | Polished Nickel |
ADA Compliant | No |
Flow Rate (GPM) | 1.8 |
Features | Fabricated out of engineering grade ABS construction, 2 function sprayer head with stream flow and jet spray function, Check valve included for backflow prevention function, Easy-to-use one-touch button operation, Standard 1/2"-14 NPSM connection, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty |
Includes | Sprayer |
Material | Plastic |
Type | Pull-Down Sprayers |
Description
Pulldown sprayers provide the power of functionality while washing dishes as you can easily switch between jet and stream flows with just the push of a button The simple design of the sprayer makes it compatible in most kitchen designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Three Bolt, 3 In, 304SS (330-109)
- ZORO SELECT Outlet Box, PEX Inlet, Adjustable Drain (60245)
- ZORO SELECT Tube Rack, 7 Channels, 3/8 In, Black, PK2 (MTR-375-102-HD)
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8267G007)
- KINGSTON BRASS KS7798TALBS Bridge Kitchen Faucet W/ Brass Sprayer, Brushed Nickel (KS7798TALBS)
- KINGSTON BRASS KS1175PX Heritage Bridge Kitchen Faucet, Oil Rubbed Bronze (KS1175PX)
- KINGSTON BRASS KS1175AL Heritage Bridge Kitchen Faucet, Oil Rubbed Bronze (KS1175AL)
- KINGSTON BRASS Single-Handle, Widespread Kitchen Faucet, Chrome (KB811K1)
- KINGSTON BRASS Widespread Kitchen Faucet, Polished Brass (KB1792BPLLS)
- KINGSTON BRASS KS8711CTLLS Continental Single-Handle 8" Centerset Kitchen Faucet, Chrm (KS8711CTLLS)
- DELTA Other: Contemporary Round Beverage Faucet (1930-BL-DST)
- Kingston Brass Kitchen Faucets