Shop All Kitchen Faucets
Kingston Brass
2Function PullDown Kitchen Faucet Sprayer Head, Brushed Brass
Mfr # KDH8817
Zoro # G707966651
product price: $50.59
/ea
$50.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- ADA Compliant No
- Features Fabricated out of engineering grade ABS construction, 2 function sprayer head with stream flow and jet spray function, Check valve included for backflow prevention function, Easy-to-use one-touch button operation, Standard 1/2"-14 NPSM connection, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty
- Length (In.) 4.13
- Type Pull-Down Sprayers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KDH8817
- Zoro # G707966651
- UPC # 196507207896
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Dimensions
Length (In.) | 4.13 |
Height | 2.06 |
Width | 2.06 |
Details
Finish | Brushed Brass |
ADA Compliant | No |
Features | Fabricated out of engineering grade ABS construction, 2 function sprayer head with stream flow and jet spray function, Check valve included for backflow prevention function, Easy-to-use one-touch button operation, Standard 1/2"-14 NPSM connection, Scratch, corrosion and tarnish-resistant finish offers durability and years of beauty |
Type | Pull-Down Sprayers |
Material | Plastic |
Includes | Sprayer |
Flow Rate (GPM) | 1.8 |
Description
Pulldown sprayers provide the power of functionality while washing dishes as you can easily switch between jet and stream flows with just the push of a button The simple design of the sprayer makes it compatible in most kitchen designs
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 3/4 In, 150 psi (69B1B1M2U1-150)
- TOTO Toilet Flapper, Rubber, Red/Black, 3" (THU500S)
- COPPER PRESS BY TMG 1/2 in. x 1/2 in. x 1/2 in. Copper Press x Press x Press Tee (XPRT12)
- SLOAN Wets2020.1001 St2020 Ada Ryl111- 1.28, 1.28 gpf, Siphon Jet Flushing with Flushometer, Floor Mount (20201001)
- KINGSTON BRASS GSS7706ACLSP Kitchen Faucet Sprayer for GS7706ACLSP (GSS7706ACLSP)
- KINGSTON BRASS Widespread Kitchen Faucet, Brushed Nickel (KB1798WLLBS)
- KINGSTON BRASS GSS7705ACLSP Kitchen Faucet Sprayer for GS7705ACLSP with GS8715CTLSP (GSS7705ACLSP)
- KINGSTON BRASS Widespread Kitchen Faucet, Antique Brass (KB1793AXLS)
- KINGSTON BRASS KS613AB 2-Handle Wall Mount Kitchen Faucet (KS613AB)
- KINGSTON BRASS Widespread Kitchen Faucet, Oil Rubbed Bronze (KB1795AXBS)
- BLANCO Atura Pull Down Dual Spray Kitchen Faucet 1.5 GPM - PVD Steel (442208)
- Kingston Brass Kitchen Faucets