Shop All Shower Heads
Kingston Brass
2Function 6Inch Shower Head, Matte Black
Mfr # KX360
Zoro # G207966144
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 6.0
- Width 6.0
- Height 5.13
- Weight 0.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KX360
- Zoro # G207966144
- UPC # 196507149745
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 6.0 |
Width | 6.0 |
Height | 5.13 |
Details
Material | Plastic |
Weight | 0.67 |
Includes | Shower Head |
Finish | Matte Black |
Features | Engineering grade ABS construction, Overall size: (L)5-1/8" x (W)6" x (H)6", Standard 1/2-14 NPSM connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Meet ASME A112.18.1/CSA B125.1 requirement, ABS ball joint for shower arm connection, Focused Spray ideal for rinsing long hair and heavy body products effectively, Soaking Spray for a relaxing, comfortable shower, 54 anti-clog water nozzles |
Description
Able to transform your bathroom into the retreat you've been dreaming of, bask under the Shower Scape 2 function 6 inch shower head's sleek design and simplistic nature Seamlessly switch between spray modes with the easytorotate handle to find your desired mode for relaxation The premium oil rubbed bronze finish adds the ultimate touch for a corrosionresistant and longlasting color
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 2 In, 100 psi (69F1A1M2U1-100)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF10401A)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (SS263A A 1 25)
- ZORO SELECT CPVC Wye, Schedule 80, 3" Pipe Size, Socket (9870-030)
- KINGSTON BRASS Shower Head, Polished Nickel, Wall Mount (K132A6)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K138A2)
- KINGSTON BRASS 5Function Hand Shower with Stainless Steel Hose, Polished Chrome (KX2522B)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (KX4648)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5CK)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245ALSO)
- SPEAKMAN Hotel S-2005-HBBNE175 Low Flow Shower Head (S-2005-HBBNE175)
- Kingston Brass Shower Heads