Shop All Shower Heads
Kingston Brass
2Function 6Inch Shower Head, Brushed Brass
Mfr # KX367
Zoro # G007966146
product price: $64.65
/ea
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 6.0
- Width 6.0
- Height 5.13
- Weight 0.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KX367
- Zoro # G007966146
- UPC # 196507149752
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 6.0 |
Width | 6.0 |
Height | 5.13 |
Details
Material | Plastic |
Weight | 0.67 |
Features | Engineering grade ABS construction, Overall size: (L)5-1/8" x (W)6" x (H)6", Standard 1/2-14 NPSM connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Meet ASME A112.18.1/CSA B125.1 requirement, ABS ball joint for shower arm connection, Focused Spray ideal for rinsing long hair and heavy body products effectively, Soaking Spray for a relaxing, comfortable shower, 54 anti-clog water nozzles |
Includes | Shower Head |
Finish | Brushed Brass |
Description
Able to transform your bathroom into the retreat you've been dreaming of, bask under the Shower Scape 2 function 6 inch shower head's sleek design and simplistic nature Seamlessly switch between spray modes with the easytorotate handle to find your desired mode for relaxation The premium oil rubbed bronze finish adds the ultimate touch for a corrosionresistant and longlasting color
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING 2Stage Whole House Water Filter Replacement Pack Set 2PK (F2WGB22B)
- ZORO SELECT Low Lead Brass Male Elbow, 1/8" Pipe Size (706230-02)
- HONEYWELL Amx101-Ut-1Lf Amx Lead Free (AMX101-UT-)
- VIEGA Reducer (25946)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K131A2)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K138A1)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (P10SN)
- KINGSTON BRASS 5Function Hand Shower with Stainless Steel Hose, Polished Chrome (KX2522B)
- KINGSTON BRASS Shower Head, Brushed Brass, Wall Mount (P60SB)
- KOHLER Statement Oblong Vichy Body Spray Polished Chrome (26300-CP)
- Kingston Brass Shower Heads