Shop All Shower Heads
Kingston Brass
2Function 6Inch Shower Head, Antique Brass
Mfr # KX363
Zoro # G107966183
$64.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Length 6.0
- Width 6.0
- Height 5.13
- Weight 0.67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KX363
- Zoro # G107966183
- UPC # 196507202198
- Country of Origin China
- Category Shower Heads
Dimensions
Length | 6.0 |
Width | 6.0 |
Height | 5.13 |
Details
Material | Plastic |
Weight | 0.67 |
Includes | Shower Head |
Features | Engineering grade ABS construction, Overall size: (L)5-1/8" x (W)6" x (H)6", Standard 1/2-14 NPSM connection, 1.8 GPM/6.8 LPM showerhead flow rate at 80 PSI, Meet ASME A112.18.1/CSA B125.1 requirement, ABS ball joint for shower arm connection, Focused Spray ideal for rinsing long hair and heavy body products effectively, Soaking Spray for a relaxing, comfortable shower, 54 anti-clog water nozzles |
Finish | Antique Brass |
Description
Able to transform your bathroom into the retreat you've been dreaming of, bask under the Shower Scape 2 function 6 inch shower head's sleek design and simplistic nature Seamlessly switch between spray modes with the easytorotate handle to find your desired mode for relaxation The premium oil rubbed bronze finish adds the ultimate touch for a corrosionresistant and longlasting color
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 316 Stainless Steel Coupling, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150 (60FC111N012)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (3 758 N Iron Body)
- BEMIS Toilet Seat Rnd Wd Enml White (44EC-000)
- FRESH PRODUCTS Urinal Deodorizer, Cucumber Melon, PK10 (FRS 2WDS60 CME)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5CK)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K138A1)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K135A1)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K138A2)
- KINGSTON BRASS 5Function Hand Shower with Stainless Steel Hose, Polished Chrome (KX2522B)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K136K2)
- SPEAKMAN Rainier S-5002-MB-E15 Exhilaration Shower Head (S-5002-MB-E15)
- Kingston Brass Bathtub Faucets & Accessories