Shop All Bathroom Safety Bars and Chairs
Kingston Brass
27" L, Traditional, Stainless Steel, GB1224CS 24" Stainless Steel Grab Bar, Brushed
Mfr # GB1224CS
Zoro # G0844148
product price: $31.82
/ea
$31.82
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed
- Type Traditional
- Material Stainless Steel
- Standards ADA Compliant
- Color Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # GB1224CS
- Zoro # G0844148
- UPC # 663370822438
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27" |
Width | 3" |
Height | 3" |
Bar Length | 24" |
Product Diameter (Inch) | 1-1/2 |
Item Length (Inch) | 27 |
Item Height (Inch) | 3 |
Item Width (Inch) | 3 |
Description
GB1224CS 24 In. Stainless Steel Grab Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRONDELL FreshSpa Comfort+ Dual Temperature Bidet Attachment (FSR-25)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Coupling - 2" FNPT (ZUSA-PF-93)
- SANITUBE Clamp Tee 304L, 1-1/2 (7MP4-150)
- NANTUCKET SINKS 16.125" W x 17" L x 8.25" H, Granite Composite (PR1716-W)
- KINGSTON BRASS 39" L, Traditional, Stainless Steel, GB1236CS 36" Stainless Steel Grab Bar, Brushed (GB1236CS)
- KINGSTON BRASS 51" L, Traditional, Stainless Steel, GB1248CS 48" Stainless Steel Grab Bar, Brushed (GB1248CS)
- KINGSTON BRASS 18.81 L, Contemporary, Brass, DR414160 Manhattan 16" Decorative 1-1/4" OD Grab Bar, Matte Black (DR414160)
- KINGSTON BRASS 20.81 L, Contemporary, Brass, GDR814187 Silver Sage 18" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814187)
- KINGSTON BRASS 34.81 L, Contemporary, Brass, DR414320 Manhattan 32" X 1-1/4" OD Grab Bar, Matte Black, Matte Black (DR414320)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814360 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814360)
- BRADLEY 18" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Safety Grip (8122-001180-GR)
- Kingston Brass Bathroom Safety Bars and Chairs