Shop All Bathroom Safety Bars and Chairs
Kingston Brass
27" L, Traditional, 18 ga. Stainless Steel, GB1424CS 24" Stainless Steel Grab Bar, Brushed
Mfr # GB1424CS
Zoro # G0844114
$30.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27"
- Finish Brushed
- Type Traditional
- Material 18 ga. Stainless Steel
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # GB1424CS
- Zoro # G0844114
- UPC # 663370842436
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 27" |
Width | 2-3/4" |
Height | 3" |
Bar Length | 24" |
Details
Finish | Brushed |
Type | Traditional |
Material | 18 ga. Stainless Steel |
Standards | ADA Compliant |
Color | Nickel |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | GB1424CS 24" Stainless Steel Grab Bar |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant |
Description
GB1424CS 24 In. Stainless Steel Grab Bar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x MNPT, Malleable Iron Street Elbow, 45 Degrees, Class 300 (1XKR7)
- LEGEND VALVE 1-1/2" SS MALE ADAPTER (312-007SS)
- ZORO SELECT Expansion Joint, 4 In, Single Sphere (AMS204)
- HAYWARD FLOW CONTROL Back Pressure Valve, 3/4", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (PBV1075TPE1)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, DR414360 Manhattan 36" X 1-1/4" OD Grab Bar, Matte Black, Matte Black (DR414360)
- KINGSTON BRASS 27" L, Traditional, Stainless Steel, GB1224CS 24" Stainless Steel Grab Bar, Brushed (GB1224CS)
- KINGSTON BRASS 34.81 L, Contemporary, Brass, GDR814320 Silver Sage 32" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814320)
- KINGSTON BRASS 18.81 L, Contemporary, Brass, DR414160 Manhattan 16" Decorative 1-1/4" OD Grab Bar, Matte Black (DR414160)
- KINGSTON BRASS 51" L, Traditional, Stainless Steel, GB1248CS 48" Stainless Steel Grab Bar, Brushed (GB1248CS)
- KINGSTON BRASS 26-13/16" L, Contemporary, 17 ga. Brass, DR414241 24"X1-1/4" OD Grab Bar, Polished chrome (DR414241)
- ZORO SELECT 32" L, Straight, Stainless Steel, Grab Bar, Satin (3P919)
- Kingston Brass Bathroom Safety Bars and Chairs