Shop All Bathroom Sinks
Kingston Brass
25 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Brass
Mfr # KVBH25227W8B7
Zoro # G707964695
Free Shipping & Returns
$925.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic;Brass
- Overall Length 25.19
- Overall Width 22.06
- Overall Height 33.94
- Weight 43.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # KVBH25227W8B7
- Zoro # G707964695
- UPC # 196507148861
- Country of Origin China; Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Overall Length | 25.19 |
Overall Width | 22.06 |
Overall Height | 33.94 |
Details
Body Material | Ceramic;Brass |
Weight | 43.88 |
Includes | Vanity Top; Console Sink Legs |
Finish | White/Brushed Brass |
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom Solid ceramic sinks and tops like the LBTseries top in this listing are finished with a glossy glaze on the top and sink basin interior, making for a pristine, stainresistant surface and glistening finish that is easily maintained The underside and basin exterior are unglazedunfinished and coated with a matte white protective sealant that prevents moisture absorption and staining Solid ceramic pieces cannot be glazed on all sides, because the nature of ceramic material requires a minimum surface area be left raw during the glaze firing process so the piece does not explode Also for your convenience, antislip rubber pads are included with the brass legs to ensure steadiness Water supply kit, drain assembly, and the faucet are sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Vanity Basin 18 1/8" Dune White (0481460000)
- ZORO SELECT 1" FNPT 304/304L SS Coupling (2000300712)
- RINNAI 10" Condensing Vent Extension Piece, 3x5 Concentric (224087PP)
- ZURN Cap, Vandal Resistant, 3/4 and 1 In (P6000-VC)
- KINGSTON BRASS 20 Console Sink Basin SingleHole, White (EV2018W1)
- KINGSTON BRASS LB21137 Castillo Undermount Bathroom Sink, White (LB21137)
- KINGSTON BRASS 37 Ceramic Console Sink with Stainless Steel Legs, WhitePolished Nickel (VPB28140W8PN)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome (LMS3630MBSQ1)
- KINGSTON BRASS VPB1362ST Imperial Vitreous China Console Sink W/ SS Legs, White/Brass (VPB1362ST)
- KINGSTON BRASS VPB4308 Porcelain Pedestal Sink, White (VPB4308)
- NOVATTO Terra Cobblestone Natural Stone Vessel Sink and Oil Rubbed Bronze Drain (NOSV-TCORB)
- Kingston Brass Bathroom Sinks