Shop All Bathroom Sinks
Kingston Brass
24Inch Console Sink with Brass Legs Single Hole, WhiteBrushed Brass
Mfr # KVPB24187W1BB
Zoro # G107964790
product price: $1,455.99
/ea
Free Shipping & Returns
$1,455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic;Brass
- Overall Length 24
- Overall Width 18.31
- Overall Height 33.75
- Weight 41.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KVPB24187W1BB
- Zoro # G107964790
- UPC # 663370976360
- Country of Origin China; Taiwan, Province of China
- Category Bathroom Sinks
Dimensions
Overall Length | 24 |
Overall Width | 18.31 |
Overall Height | 33.75 |
Details
Body Material | Ceramic;Brass |
Weight | 41.16 |
Includes | Sink Basin;Console Legs |
Finish | White/Brushed Brass |
Description
With a beautiful ceramic counter top, this console sink set is a long lasting, durable, and elegant addition to your bathroom Solid ceramic sinks and tops like the LBTseries top in this listing are finished with a glossy glaze on the top and sink basin interior, making for a pristine, stainresistant surface and glistening finish that is easily maintained The underside and basin exterior are unglazedunfinished and coated with a matte white protective sealant that prevents moisture absorption and staining Solid ceramic pieces cannot be glazed on all sides, because the nature of ceramic material requires a minimum surface area be left raw during the glaze firing process so the piece does not explode Also for your convenience, antislip rubber pads are included with the brass legs to ensure steadiness Water supply kit, drain assembly, and the faucet are sold separately
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" X 2" BRASS NIPPLE (311-042)
- MOEN 42" L, Concealed, Stainless Steel, Concealed Screw 42" Grab Bar Satin Stain, Satin Stainless Steel (8742)
- FRANKLIN BRASS 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Stainless steel (5624)
- THETFORD SEAT & COVER-AM5 WHITE (31703)
- KINGSTON BRASS 39Inch x 17Inch Rectangular Vessel Sink, White (EV3917H0)
- KINGSTON BRASS VPB136P Imperial Basin Console Pedestal 2 Pcs/Set, White (VPB136P)
- KINGSTON BRASS 25 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Brass (KVBH25227W8B7)
- KINGSTON BRASS 20 Console Sink Basin SingleHole, White (EV2018W1)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Brass Legs, Marble WhitePolished Chrome (LMS36MB1)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhiteBrushed Brass (LMS36MSQ7)
- NANTUCKET SINKS 18 Inch X 12 Inch Undermount Ceramic Sink In White (UM-18x12-W)
- Kingston Brass Bathroom Sinks