Shop All Bath Towel Bars and Hooks
Kingston Brass
24" x 32" Wall Mount Towel Rack, Brushed Brass
Mfr # DTM322437
Zoro # G604245767
product price: $742.99
/ea
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Brass
- Color Brushed Brass
- Length 32
- Height 3
- Width 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTM322437
- Zoro # G604245767
- UPC # 663370971907
- Country of Origin Taiwan, Province of China
- Category Bath Towel Bars and Hooks
Dimensions
Length | 32 |
Height | 3 |
Width | 24 |
Details
Finish | Brushed Brass |
Color | Brushed Brass |
Material | Stainless Steel;Brass |
Includes | Towel Rack;Mounting Hardware |
Weight | 12.79 |
Features | 3 horizontal crossbars for efficient drying, 1" diameter 304 grade stainless steel bars, Solid brass ball joint fittings and flanges, Wall mount installation, Overall size: (L)24" x (W)3" x (H)32", Corrosion and tarnish-resistant color finishes offer durability and years of beauty, Rust resistant, Available in multiple, durable finishes |
Description
Maximize your towel hanging space with the addition of this contemporary ladder type towel rack. Its 3 horizontal levels will provide you with 72" of towel hanging space while only using 5 square feet of wall space. Available in many finishes to match your bathroom decor.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Evaporative Cooler Valve and Float (C1/4TF-1)
- SANITAIRE Handle, Type Replacement (157746)
- AMERICAN STANDARD ColnySput SealKit wSiliconGrease P (M964324-0070A)
- DELTA Soap/Lotion, Dispenser (RP1001SS)
- KINGSTON BRASS Metropolitan Robe Hook, Polished Chrome (BA4817C)
- KINGSTON BRASS Victorian Towel Ring, Brushed Nickel (BA1114SN)
- KINGSTON BRASS Milano 24" Towel Bar, Polished Brass (BA2711PB)
- KINGSTON BRASS BAH821330ORB Concord 30" Double Towel Bar, Oil Rubbed Bronze (BAH821330ORB)
- KINGSTON BRASS Victorian 24" Towel Bar, Brushed Nickel (BA1111SN)
- KINGSTON BRASS Classic Towel Ring, Polished Chrome (BA314C)
- KOHLER Occasion Towel Ring (27063-BMB)
- Kingston Brass Bath Towel Bars and Hooks