Shop All Utility Sinks
Kingston Brass
22 x 18 Cast Iron Wall Mount Utility Sink, White
Mfr # GCLWS22187
Zoro # G707965548
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$981.99
Free 30-Day Returns
Key Features
- Material Cast Iron
- Overall Height 17.19
- Overall Length 22.06
- Overall Width 17.94
- Type Wall Mount Utility Sinks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # GCLWS22187
- Zoro # G707965548
- UPC # 196507147963
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 17.19 |
Overall Length | 22.06 |
Overall Width | 17.94 |
Details
Material | Cast Iron |
Type | Wall Mount Utility Sinks |
Includes | Sink;Mounting Hardware |
Finish | White |
Description
Make a bold statement with Kingston's Petra Galley collection Design details include a backsplash and rolledstyle basin lip making this sink a versatile piece perfectly suited to traditional, eclectic, industrial, or utilitarian design A tradional aesthetic appeal is achieved with wall mount utility sinks Install them as a drop in installation for additional ease and enjoy the classic decor this centerpiece brings to your home The heavyduty cast iron material makes this sink ideal for use in any kitchen, lavatory, laundry room, or mud room, even for large households ready to put it to heavy daily use This cast iron sink has a solid build and highgloss enamel for a polished, sleek look The provided single bowl also lends ease in washing larger dishes For a generous washing area, the Petra Galley sink has overall dimensions of 22116 inch L x 171516 inch W x 17316 inch H and basin depth is 678 Please note, customers wishing to purchase an upgraded finishmatched drain for this sink will need to select one of our extended depth sink drain and strainer assemblies due to the thickness of the basin floor This model features a standard 2116 sink drain opening diameter Wall mount sinks will impeccably complete your traditionally styled living space, adding a captivating architectural element
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Positemp Handle Adapter (116653)
- ZORO SELECT Tubing, 30 psi at 70F, 100 ft., Shore A73 (4HL99)
- NDS 1-1/2" FNPT PVC Swing Check Valve (1520-15F)
- ZORO SELECT 3/4" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-020)
- KINGSTON BRASS 36 Cast Iron Wall Mount Single Bowl Utility Sink, 2Hole, White (GCLWS362019)
- AMGOOD Stainless Steel Floor Mop Sink 19in x 22in x 12in 304 Stainless Steel (SINK MS-192212)
- ORION 14 3/4 in W x 20 3/4 in L x 10 1/4 in H, Above or Below (ARLS14ADA)
- BK RESOURCES 23.8125 in W x 23 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12S)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531F1)
- BK RESOURCES 23.8125 in W x 54 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18T)
- KOHLER 15 5/8 in W x 19 13/16 in L x 6 3/4 in H, Undermount, Vitreous china (K-2882-0)
- Kingston Brass Utility Sinks