Shop All Bathroom Safety Bars and Chairs
Kingston Brass
21 L, Traditional, Stainless Steel, GB1218CSW Made To Match 18" Stainless Steel Grab Bar, White
Mfr # GB1218CSW
Zoro # G3096076
$33.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Type Traditional
- Material Stainless Steel
- Standards ADA Compliant
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # GB1218CSW
- Zoro # G3096076
- UPC # 663370837760
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 21 |
Width | 3 |
Height | 3 |
Bar Length | 18" |
Details
Finish | White |
Type | Traditional |
Material | Stainless Steel |
Standards | ADA Compliant |
Color | White |
Dia | 1-1/2" |
Mounting Type | Wall Mount |
Item | GB1218CSW Made To Match 18" Stainless Steel Grab Bar, White |
Includes | Grab Bar; Mounting Hardware |
Features | 18 gauge stainless steel construction, Mounting hardware included, Corrosion-resistant finish, 18" center to center length, 1-1/2" bar diameter, Compliant with ADA Standard |
Weight | 1.76 |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (588-300)
- DIXON Cam and Groove, Dust Cap AL, 3" (G300-DC-AL)
- NIBCO 1" NOM C Copper Tee (611 1)
- DWYER INSTRUMENTS Electric Ball Valve, 1Npt 120Vac Fltg (HBAV0412)
- KINGSTON BRASS 14-13/16" L, Modern, 17 ga. Brass, DR414121 12" Decorative 1-1/4" OD Grab B, Polished chrome (DR414121)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814360 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814360)
- KINGSTON BRASS 34.81 L, Contemporary, Brass, DR414320 Manhattan 32" X 1-1/4" OD Grab Bar, Matte Black, Matte Black (DR414320)
- KINGSTON BRASS 18.81 L, Contemporary, Brass, GDR814160 Silver Sage 16" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814160)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814367 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814367)
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814127 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814127)
- DELTA 2.84 L, Accessory, Delta Pivotal, 42", Contemporary Decorativ, Chrome (41842)
- Kingston Brass Bathroom Safety Bars and Chairs