Shop All Bathroom Safety Bars and Chairs
Kingston Brass
20.81 L, Contemporary, Brass, DR514186 Meridian 18" Decorative ADA Grab Bar, Polished Nickel
Mfr # DR514186
Zoro # G3100669
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20.81
- Finish Polished Nickel
- Type Contemporary
- Material Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR514186
- Zoro # G3100669
- UPC # 663370681639
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 20.81 |
Width | 3 |
Height | 2.81 |
Bar Length | 18" |
Details
Finish | Polished Nickel |
Type | Contemporary |
Material | Brass |
Standards | ADA Compliant |
Color | Polished Nickel |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | DR514186 Meridian 18" Decorative ADA Grab Bar, Polished Nickel |
Includes | Grab Bar; Mounting Hardware |
Features | Solid brass construction, Mounting hardware included, Corrosion-resistant finish, 18" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Weight | 2.24 |
Installation Type | Wall Mount |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 2" MNPT x FNPT 304 SS Hex Reducing Bushing (1RRX6)
- EVERFLOW 1/4" Flare Plug Pipe Fitting; Brass (F39-14)
- THETFORD 32812 C402C 5.1 Gallon Electric Flush Cassette RV Toilet w Right Hand (51702)
- ZORO SELECT Hex Bushing, 2"x1", 150,304, Thrd (4381031310)
- KINGSTON BRASS 51" L, Traditional, Stainless Steel, GB1248CS 48" Stainless Steel Grab Bar, Brushed (GB1248CS)
- KINGSTON BRASS 21 L, Traditional, Stainless Steel, GB1218CSW Made To Match 18" Stainless Steel Grab Bar, White (GB1218CSW)
- KINGSTON BRASS 27 L, Traditional, Stainless Steel, GB1424CSW Made To Match 24" Stainless Steel Grab Bar, White (GB1424CSW)
- KINGSTON BRASS 34.81 L, Contemporary, Brass, GDR814320 Silver Sage 32" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814320)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814367 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814367)
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814127 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814127)
- MADE TO MATCH 33" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed Nickel (GB1430CT)
- Kingston Brass Bathroom Safety Bars and Chairs