Shop All Bathroom Sinks
Kingston Brass
20 Console Sink Basin SingleHole, White
Mfr # EV2018W1
Zoro # G607964863
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ceramic
- Mounting Type Wall Mount
- Overall Length 20
- Overall Width 18
- Overall Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # EV2018W1
- Zoro # G607964863
- UPC # 196507150253
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Length | 20 |
Overall Width | 18 |
Overall Height | 7 |
Details
Body Material | Ceramic |
Mounting Type | Wall Mount |
Weight | 30.87 |
Finish | White |
Includes | Sink;Mounting Hardware;Installation Manual |
Description
Built from a stunning ceramic for longlasting durability, the Concord 20inch ceramic bathroom sink offers elegant and transitional stylings The pristine, stainresistant surface and glistening finish make for a very sturdy fixture that is easily maintained This console basin in particular features dimensions of L20 x W18 x H7 with predrilled faucet hole for singlehole faucet installation The semirecessed installation allows the sink to partially sit below the counter for functionality and creates an elegant appearance in your bathroom
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bathroom Hook, 1 Hook, 3-1/4In D, Satin (1ECN4)
- KOHLER Dtv+ Interface Mounting Bracket (99694-BL)
- ZORO SELECT PVC Cleanout Adapter with Plug, FNPT x Spigot, 2 in Pipe Size (1WKR7)
- ZORO SELECT Elbow, 90 Degrees, 2", Iron, 1000 psi (0390014223)
- KINGSTON BRASS 25 Console Sink with Brass Legs Single Faucet Hole, WhitePolished Nickel (KVBH252276)
- KINGSTON BRASS 36 Console Sink with Brass Legs 8Inch, 3 Hole, Marble WhitePolished Chrome (KVBH3622M8SQ1)
- KINGSTON BRASS 24Inch Console Sink with Brass Legs 4Inch, 3 Hole, WhiteBrushed Brass (KVPB24187W4BB)
- KINGSTON BRASS 36 Carrara Marble Console Sink with Stainless Steel Legs, Marble WhitePolished Chrome (LMS36MSQ1)
- KINGSTON BRASS 25 Console Sink with Brass Legs 8Inch, 3 Hole, WhiteBrushed Brass (KVBH25227W8B7)
- KINGSTON BRASS 30 Carrara Marble Console Sink with Brass Legs, Marble WhiteBrushed Brass (LMS3022M8SQ7)
- BESTCARE Bathroom Sink, 19-7/8 In. L, 22-1/2 In. H (WH3775--3373)
- Kingston Brass Bathroom Sinks