Shop All Bathroom Safety Bars and Chairs
Kingston Brass
20-13/16" L, Traditional, 17 ga. Brass, DR914182 18"X1-1/4" OD Decorative Grab, Polished Brass
Mfr # DR914182
Zoro # G0842696
product price: $91.62
/ea
Free Shipping & Returns
$91.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20-13/16"
- Finish Polished Brass
- Type Traditional
- Material 17 ga. Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR914182
- Zoro # G0842696
- UPC # 663370177224
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 20-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 18" |
Details
Finish | Polished Brass |
Type | Traditional |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Brass |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | DR914182 18"X1-1/4" OD Decorative Grab |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant |
Description
DR914182 18 In.X1-1/4 In. OD Decorative Grab
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8" PUSH FIT COUPLING (465-143)
- SPEAKMAN Gooseneck Assembly w/s 8 In. Spread (G18-0217-CA)
- KOHLER Elongated 1.6 GPF Chair Height Toilet W/ Right-Hand Trip Lever (3979-RA-0)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-3027)
- KINGSTON BRASS 39" L, Traditional, Stainless Steel, GB1436CS 36" Stainless Steel Grab Bar, Brushed (GB1436CS)
- KINGSTON BRASS 34.81 L, Contemporary, Brass, GDR814320 Silver Sage 32" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814320)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, DR414360 Manhattan 36" X 1-1/4" OD Grab Bar, Matte Black, Matte Black (DR414360)
- KINGSTON BRASS 18.81 L, Contemporary, Brass, DR414160 Manhattan 16" Decorative 1-1/4" OD Grab Bar, Matte Black (DR414160)
- KINGSTON BRASS 26.81 L, Contemporary, Brass, GDR814240 Silver Sage 24" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814240)
- KINGSTON BRASS 34.81 L, Contemporary, Brass, DR414320 Manhattan 32" X 1-1/4" OD Grab Bar, Matte Black, Matte Black (DR414320)
- ZORO SELECT 30" L, Wall Mount, Stainless Steel, Safety Rail/Bar, Satin (4WMH4)
- Kingston Brass Bathroom Safety Bars and Chairs