Shop All Vanity Tops
Kingston Brass
19 x 17 Carrara Marble Vanity Top with Oval Sink 8 Faucet Drillings, Carrara White
Mfr # KVPB1917M38
Zoro # G007965538
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 19.0
- Width 17.0
- Height 11.25
- Finish Carrara White
- Material Marble;Vitreous China
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KVPB1917M38
- Zoro # G007965538
- UPC # 196507143958
- Country of Origin China
- Category Vanity Tops
Dimensions
Length | 19.0 |
Width | 17.0 |
Height | 11.25 |
Details
Finish | Carrara White |
Material | Marble;Vitreous China |
Weight | 36.6 |
Features | Carrara Marble vanity top with backsplash, Pre-drilled 3-hole to accommodate 8" widespread faucet, Overall size: (L)19" x (W)17" x (H)11-1/4", Includes pre-installed 10-13/16" x 9-1/16" oval bowl, Pedestal/console legs available to match, Marble surface polished (uncoated) for refined finish and stain resistance, Professional installation recommended |
Description
Built from a stunning Carrara Marble for longlasting durability, the Fredrickson 19 in x 17 in carrara marble vanity top offers elegant and traditional stylings Heavy, durable, and beautiful, our carrera marble vanity tops will give your bathroom an exquisite, antique look With different shades and natural designs, otherwise known as veining, no two sinks will be alike Also for your convenience, an oval ceramic undermount sink is attached to the marble countertop The pristine, stainresistant surface and glistening finish make for a very sturdy fixture that is easily maintained This vanity top comes with a builtin backsplash Pair this top with console legs, available in a variety of finishes Kingston's carrara marble tops are polished, but they are not sealed Polished marble has a shiny surface and resists stains Natural stone, even when polished, is still somewhat porous and does remain susceptible to etching by acidic compounds like fruit juice, vinegar, some cleaning solvents, etc For customers that wish to further protect their investment the marble can be sealed The following is intended solely for informational purposes For anyone unfamiliar with this nature of project, Kingston recommends consulting an experienced professional in your area When looking for a sealant product, please be sure to seek a product specifically designed for use on polished marble, granite or other natural stone surfaces Be sure to always avoid anything containing a citrus ingredient, acid ingredient, tung oil, linseed oil, or other natural oils These can damage or discolor your marble
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Wye, Schedule 80, 4" Pipe Size, Socket (9870-040)
- ZORO SELECT 1/2" MNPT x 6" TBE Red Brass Pipe Nipple Sch 40 (463-060)
- FLEX-STRUT Pipe Strap, Standard, 3" (FS-7870-3 E/G)
- KINGSTON BRASS VTDESHOE Toe-Touch Drain Shoe For Freestanding Tub (VTDESHOE)
- KINGSTON BRASS 30" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3022M38SQ)
- KINGSTON BRASS 30X22 Carrara Marble Vanity Top W/Brass Feet Combo, Carrara Marble/Blk (KVPB3030MBSQ0)
- KINGSTON BRASS 30Inch Carrara Marble Backsplash with Sidesplash, Carrara White (KMS30MBS)
- KINGSTON BRASS 30 x 22 Carrara Marble Vanity Top with Oval Sink, Carrara White (KMS3022M38)
- KINGSTON BRASS 36" X 22" Marble Vanity Top W/ Square Undermount Sink, Marble (KVPB3622M38SQ)
- KINGSTON BRASS 36Inch Carrara Marble Backsplash with Sidesplash, Carrara White (KMS36MBS)
- PREMIER 61 in. x 22 in. Custom Vanity Top Recessed Double Bowl in White Swirl (A226110313C2-2)
- Kingston Brass Vanity Tops