Shop All Shower & Bathtub Parts
Kingston Brass
17" Rain Drop Shower Arm, Antique Brass
Mfr # K117A3
Zoro # G3746837
product price: $51.97
/ea
$51.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Brass
- DOE Certified false
- Handles Included false
- Pulldown Spray false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # K117A3
- Zoro # G3746837
- UPC # 663370540011
- Country of Origin Taiwan, Province of China
- Category Shower & Bathtub Parts
Dimensions
Item Width (Inch) | 4.13 |
Item Height (Inch) | 2.31 |
Item Length (Inch) | 17 |
Description
Create the ultimate rain shower experience without the need to drill into your ceiling. The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead. Select from a variety of shower heads to complete your setup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Angle Urinal Valve With Riser (732-OHCP)
- BECK 1" x 2-1/2" Black Pipe Nipple Sch 80 (0332623602)
- BECK 1-1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331032805)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8324)
- KINGSTON BRASS Claremont Raindrop Shower Arm, Oil Rubbed Bronze (K117A5)
- KINGSTON BRASS Claremont 12" Shower Arm, Brushed Brass (K117A7)
- KINGSTON BRASS K117A0 17" Rain Drop Shower Arm, Matte Black (K117A0)
- KINGSTON BRASS Claremont Raindrop Shower Arm, Polished Chrome (K112A1)
- KINGSTON BRASS Vintage Shower Riser Only W/ Wall Support, Oil Rubbed Bronze (CCR605)
- KINGSTON BRASS CC478 Double Offset Bath Supply (CC478)
- KOHLER Center Guide, 5/16 (Black) (1241552-02)
- Kingston Brass Shower & Bathtub Parts