Shop All Bathroom Safety Bars and Chairs
Kingston Brass
16.56 L, Shower Seats, Solid Surface White Stone, Matte White
Mfr # KBSSA17917
Zoro # G107990836
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.56
- Finish Matte White
- Type Shower Seats
- Material Solid Surface White Stone
- Width 9.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBSSA17917
- Zoro # G107990836
- UPC # 196507010977
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 16.56 |
Width | 9.06 |
Height | 17.13 |
Details
Finish | Matte White |
Type | Shower Seats |
Material | Solid Surface White Stone |
Mounting Type | Freestanding |
Includes | Shower Seat |
Features | Fabricated from solid surface white stone, Arched gate seat, Freestanding installation, Overall dimensions: (L)16-9/16" x (W)9-1/16" x (H)17-1/8", Corrosion-resistant, Designed for long-lasting durability |
Weight | 22.27 |
Description
This Japaneseinspired Kingston Brass multipurpose shower seat from the Descanso collection is crafted using White Stone, a mixture of granite, resin, and aluminum, making this piece nonporous and 100 waterresistant Measuring at 17 inches, it offers the perfect height for bathers of all ages Its footprint at only 9 x 15 makes it suitable in and out of the shower Because of its smooth curved profile, it fits in just about any modern decor scheme
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x FNPT, 2 1/2 in x 2 1/2 in x 3/4 in Pipe Size (402288)
- PARKER Female Elbow, Brass, Tube x FNPT, PK10 (150F-5-4)
- WORLD DRYER Hand Dryer, White, Al Cover (Q-974A2)
- KINGSTON BRASS 26.81 L, Contemporary, Brass, DR514247 Meridian 24" X 1-1/4" ADA Grab Bar, Brushed Brass (DR514247)
- KINGSTON BRASS 20.81 L, Contemporary, Brass, DR514186 Meridian 18" Decorative ADA Grab Bar, Polished Nickel (DR514186)
- KINGSTON BRASS 26-13/16" L, Contemporary, 17 ga. Brass, DR414241 24"X1-1/4" OD Grab Bar, Polished chrome (DR414241)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814367 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814367)
- KINGSTON BRASS 39" L, Traditional, 18 ga. Stainless Steel, GB1236CT 36" Stainless Steel Grab Bar, Brushed Nickel (GB1236CT)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814360 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814360)
- MANHATTAN 26-13/16" L, Contemporary, Brass, Grab Bar, Brushed Brass (DR414247)
- Kingston Brass Bathroom Safety Bars and Chairs