Shop All Bathroom Safety Bars and Chairs
Kingston Brass
16.56 L, Shower Seats, Solid Surface White Stone, Matte White
Mfr # KBSSA17916
Zoro # G207990828
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 16.56
- Finish Matte White
- Type Shower Seats
- Material Solid Surface White Stone
- Width 9.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # KBSSA17916
- Zoro # G207990828
- UPC # 196507010984
- Country of Origin China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 16.56 |
Width | 9.06 |
Height | 16.94 |
Details
Finish | Matte White |
Type | Shower Seats |
Material | Solid Surface White Stone |
Mounting Type | Freestanding |
Includes | Shower Seat |
Features | Fabricated from solid surface white stone, Lattice side bench seat, Freestanding installation, Overall dimensions: (L)16-9/16" x (W)9-1/16" x (H)16-15/16", Corrosion-resistant, Designed for long-lasting durability |
Weight | 17.86 |
Description
This Kingston Brass multipurpose shower seat from the Descanso collection is crafted using White Stone, a mixture of granite, resin, and aluminum, making this piece nonporous and 100 waterresistant Measuring at 17 inches, it offers the perfect height for bathers of all ages and can be used in and out of the shower Because of its smooth curved profile and lattice motif, it fits in just about any modern decor scheme It also features a rectangular cutout on the seat, making it very convenient to move as needed and also allows for water to drain, keeping the seat free of any water pooling in its surface
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEIDOLPH Pharmed Tubing, 3.14mm dia, 3.28 ft, 10 psi (036303960)
- KOHLER Valvet Repair Rh (30006)
- ZORO SELECT 1-1/2" MNPT x 1" FNPT Galvanized Hex Bushing (5P891)
- BRASSCRAFT Tub and Shower, Tub/Shower Handle, Chrome (SHD7072)
- KINGSTON BRASS 38.81 L, Contemporary, Brass, GDR814360 Silver Sage 36" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814360)
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814120 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Matte Black (GDR814120)
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814127 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814127)
- KINGSTON BRASS 26-13/16" L, Contemporary, 17 ga. Brass, DR414241 24"X1-1/4" OD Grab Bar, Polished chrome (DR414241)
- KINGSTON BRASS 38.81 L, Traditional, Brass, DR914360 Camelon 36" X 1-1/4" OD Grab Bar, Matte Black, Matte Black (DR914360)
- KINGSTON BRASS 27" L, Traditional, Stainless Steel, GB1224CS 24" Stainless Steel Grab Bar, Brushed (GB1224CS)
- KOHLER Eclectic 42" Grab Bar (26507-2MB)
- Kingston Brass Bathroom Safety Bars and Chairs