Shop All Flange
Kingston Brass
14Inch Shower Arm with Flange, Brushed Brass
Mfr # K114C7
Zoro # G107966619
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Valve Type No Cartridge
- Type Shower Arms and Flanges
- Includes Shower Arm and Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # K114C7
- Zoro # G107966619
- UPC # 196507147918
- Country of Origin China
- Category Flange
Details
Material | Stainless Steel |
Valve Type | No Cartridge |
Type | Shower Arms and Flanges |
Includes | Shower Arm and Flange |
Description
Create the ultimate rain shower experience without the need to drill into your ceiling The curved shape of this shower arm helps to mimic the wonderful feeling of rainfall within your bathroom by dropping water directly overhead The sturdy stainless steel and rustresistant finish will provide long lasting support Select from a variety of shower heads to complete your setup
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Trim Repair Part Faucet, Chrome (RP37897)
- ZSI CushionedClampStrutMounted, TubeSz1 3/4In (028NS032)
- MOEN CCY 1.5 AER KIT MEBR (101029BRB)
- KINGSTON BRASS Vintage Freestanding Toilet Paper Holder, Polished Brass (CC2002)
- KINGSTON BRASS 58Inch OD Bell Flange, Matte Black (FLBELL580)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Brushed Nickel (K206M8)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Brushed Nickel (K208M8)
- KINGSTON BRASS 8Inch Shower Arm with Flange, Matte Black (K208M0)
- KINGSTON BRASS 58Inch OD Bell Flange, Brushed Brass (FLBELL587)
- KINGSTON BRASS 6Inch Shower Arm with Flange, Polished Brass (K206M2)
- TACO Isolation Flange, 1" FNPT, Brass/Steel (SFL-100T)
- Kingston Brass Plumbing Accessories