Shop All Bathroom Safety Bars and Chairs
Kingston Brass
14-13/16" L, Modern, 17 ga. Brass, DR414121 12" Decorative 1-1/4" OD Grab B, Polished chrome
Mfr # DR414121
Zoro # G0842486
product price: $81.22
/ea
Free Shipping & Returns
$81.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14-13/16"
- Finish Polished chrome
- Type Modern
- Material 17 ga. Brass
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR414121
- Zoro # G0842486
- UPC # 663370134913
- Country of Origin Taiwan, Province of China
- Category Bathroom Safety Bars and Chairs
Dimensions
Length | 14-13/16" |
Width | 2-3/4" |
Height | 2-13/16" |
Bar Length | 12" |
Details
Finish | Polished chrome |
Type | Modern |
Material | 17 ga. Brass |
Standards | ADA Compliant |
Color | Chrome |
Dia | 1-1/4" |
Mounting Type | Wall |
Item | DR414121 12" Decorative 1-1/4" OD Grab B |
Includes | Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw |
Features | Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant |
Description
DR414121 12 In. Decorative 1-1/4 In. OD Grab B
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" MNPT Galvanized Square Head Plug (2WJ76)
- MAXITROL Rv47Cl-1/2" Gas Pressure (RV47CL-1/2)
- GROHE Supply Stop, 3/4" NPT Connection (47467000)
- SANI-LAV Hand Sink, Wall Mount, 16-1/2" H, 16 ga. (7078)
- KINGSTON BRASS 14.81 L, Contemporary, Brass, GDR814127 Silver Sage 12" X 1-1/4" OD ADA Grab Bar, Brushed Brass (GDR814127)
- KINGSTON BRASS 18.81 L, Contemporary, Brass, DR414160 Manhattan 16" Decorative 1-1/4" OD Grab Bar, Matte Black (DR414160)
- KINGSTON BRASS 21 L, Traditional, Stainless Steel, GB1218CSW Made To Match 18" Stainless Steel Grab Bar, White (GB1218CSW)
- KINGSTON BRASS 39" L, Traditional, Stainless Steel, GB1436CS 36" Stainless Steel Grab Bar, Brushed (GB1436CS)
- KINGSTON BRASS 34.81 L, Contemporary, Brass, DR414320 Manhattan 32" X 1-1/4" OD Grab Bar, Matte Black, Matte Black (DR414320)
- KINGSTON BRASS 51" L, Traditional, Stainless Steel, GB1248CS 48" Stainless Steel Grab Bar, Brushed (GB1248CS)
- MOEN Home Care Peened 42" concealed screw grab bar (LR8942P)
- Kingston Brass Bathroom Safety Bars and Chairs