Shop All Supply Stop Valves
Kingston Brass
1/2"IPS x 3/8"O.D. Anti-Seize Deluxe Quarter-Turn Ceramic Hardisc Cartridge Angle Stop, Polished Brs
Mfr # CD43302DXK
Zoro # G602836011
product price: $51.94
/ea
$51.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass
- Features Anti-seize ceramic disk cartridge, Solid brass construction, Installs on any 1/2" IPS stub-out, Quarter-turn operation, 2-7/8" height, 2-5/16" width, 1/2" FIP x 3/8" O.D. comp
- Color Polished Brass
- Includes Shut Off Valve;Flange
- Height 2.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CD43302DXK
- Zoro # G602836011
- UPC # 663370830679
- Country of Origin Taiwan, Province of China
- Category Supply Stop Valves
Dimensions
Height | 2.88 |
Length | 2.31 |
Width | 2.5 |
Details
Finish | Polished Brass |
Features | Anti-seize ceramic disk cartridge, Solid brass construction, Installs on any 1/2" IPS stub-out, Quarter-turn operation, 2-7/8" height, 2-5/16" width, 1/2" FIP x 3/8" O.D. comp |
Color | Polished Brass |
Includes | Shut Off Valve;Flange |
Material | Brass |
Weight | 0.62 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Weld Fitting Cap, 304 SS, 6 in Pipe Size (4381015900)
- ZORO SELECT 2" FNPT 304 SS Half Coupling (40HC111N020)
- DELTA Delta Instit Parts CAM Extension Kit (061131A)
- PROPLUS REPAIR CLAMP, 2 BOLT, 2 X 6, STAINLESS STEEL (461012)
- KINGSTON BRASS KF4315PB 1/2" FIP X 3/8" OD Comp Straight Stop Valve, Polished Brass (KF4315PB)
- KINGSTON BRASS 1/2" FIP X 1/2" or 7/16" O.D. Slip Joint Quarter-Turn Angle Stop Valve with Flange, Polished Brass (CC44102K)
- KINGSTON BRASS CA8320MB 1/2" Sweat x 3/8" O.D. Comp Angle Stop Valve with 5" Extension, Matte Black (CA8320MB)
- KINGSTON BRASS CA8320PB 1/2" Sweat x 3/8" O.D. Comp Angle Stop Valve with 5" Extension, Polished Brass (CA8320PB)
- KINGSTON BRASS KF5330 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve (KF5330)
- KINGSTON BRASS KF3330 3/8 OD X 3/8 OD Comp Straight Stop Valve (KF3330)
- LEGEND VALVE 1/2 T-521 NO LEAD BOILER DRAIN (107-143NL)
- Kingston Brass Supply Stop Valves