Shop All Plumbing Parts
Kingston Brass
12Inch M X 12Inch F OD Anti Flow Brass Adapter for Supply Line, Polished Chrome
Mfr # SVAF12MF
Zoro # G907990838
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adapter
- Material Brass
- Finish Polished Chrome
- Includes Anti Flood Adaper
- Width (In.) 0.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # SVAF12MF
- Zoro # G907990838
- UPC # 663370334979
- Country of Origin Taiwan, Province of China
- Category Plumbing Parts
Dimensions
Width (In.) | 0.88 |
Height (In.) | 0.88 |
Length | 0.94 |
Details
Type | Adapter |
Material | Brass |
Finish | Polished Chrome |
Includes | Anti Flood Adaper |
Features | Fabricated from High Quality Brass Material, Standard 1/2" IPS Connection, Corrosion-Resistant, Designed for Long-Lasting Durability |
ADA Compliant | No |
Description
An ounce of prevention is worth a pound of cure With this adapter, the risks of possible flooding and water damage are diminished, giving you peace of mind It is designed to be installed on the water supply lines going to your faucet and will shut off the flow of water at the source if it senses an excessive increase in waterflow
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI 12" Non Condensing Vent Extension Piece, 3x5 Concentric (224054)
- KOHLER Watertile 22 Nozzle Body Spray (8003-BL)
- JAY R. SMITH MANUFACTURING Coupling, Cast Iron (0100C)
- SPEAKMAN STW-BK2 Safe-T-Zone Bracket for STW-362 Thermostatic Mixing Valve (STW-BK2)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Polished Chrome (EVT6121)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 6 Length, Polished Brass (EVT6122)
- KINGSTON BRASS EV8021 Vessel Sink Mounting Ring (EV8021)
- KINGSTON BRASS Thermostatic Valve with Volume Control, Oil Rubbed Bronze (KS36350V)
- KINGSTON BRASS 112 to 114 StepDown Tailpiece, 8 Length, Matte Black (EVT8120)
- KINGSTON BRASS Pressure Balanced Tub and Shower Valve, Polished Nickel (KB3636V)
- SLOAN Cover Assembly, Electronic Dual Flush (EBV311A)
- Kingston Brass Plumbing Parts & Accessories