Shop All Faucet Repair and Maintenance
Kingston Brass
1/2" Sweatx3/8" O.D. Comp Straight Shut-Off Vlv W/ 5" Extension, Brass
Mfr # CC83252DL
Zoro # G3098998
product price: $54.60
/ea
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Quarter Turn Valves
- Features High quality brass construction, Quarter turn straight shut-off valve, Inlet: 1/2" sweat, 5" extension, Outlet: 3/8" O.D. Compression, Premier finish lever handle
- Valve Type No Cartridge
- Length 6.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC83252DL
- Zoro # G3098998
- UPC # 663370637315
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 6.63 |
Width | 2.38 |
Height | 2.38 |
Item Width (Inch) | 2.38 |
Item Height (Inch) | 2.38 |
Item Length (Inch) | 6.63 |
Details
Material | Brass |
Finish | Polished Brass |
Includes | Quarter Turn Valves |
Features | High quality brass construction, Quarter turn straight shut-off valve, Inlet: 1/2" sweat, 5" extension, Outlet: 3/8" O.D. Compression, Premier finish lever handle |
Valve Type | No Cartridge |
Color | Polished Brass |
ADA Compliant | false |
Item | Straight Valve |
Item Weight (lbs) | 0.75 |
Low Lead Compliant | false |
CEC Certified | false |
DOE Certified | false |
Warranty | 1 |
Theme | Traditional |
Collection | Vintage |
Share H&C Handle Item# | CCDVDLH2 |
UPC/CUPC Certified | true |
Prop 65 Label | true |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSI Richmond 18-1/2x 16-1/4in. D Bath Vanity in Oak with Cultured Marble Vanity Top in White with Basin (C14018A)
- KOHLER Strainer Body Lever Lift (29060-CP)
- ZORO SELECT FDA Silicone Tubing, 1/4" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-759)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Lever Operated, Drain Fitting (LK27)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp Straight Shut-Off Valve W/5" Extension, Blk (CC83250DL)
- KINGSTON BRASS 1/2" Sweatx3/8" O.D. Comp Straight Shut-Off Valve W/5" Extension, Chrm (CC83251DL)
- KINGSTON BRASS FL487 Made To Match 1/2" FIP Brass Flange, Brushed Brass (FL487)
- KINGSTON BRASS 1/2" Sweat X 3/8" OD Comp Angle Shut-Off Valve W/5" Extension, Black (CC83200DL)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Black (CC43100XK)
- KINGSTON BRASS KF4440MB 1/2" FIP X 1/2" OD Comp Angle Stop Valve, Matte Black (KF4440MB)
- POWERS Stem Replacement Kit (410-378)
- Kingston Brass Faucet Repair and Maintenance