Shop All Faucet Repair and Maintenance
Kingston Brass
1/2" Sweatx3/8" O.D. Comp Straight Shut-Off Valve W/5" Extension, Chrm
Mfr # CC83251DL
Zoro # G3100809
product price: $41.60
/ea
$41.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Quarter Turn Valves
- Valve Type No Cartridge
- Features High quality brass construction, Quarter turn straight shut-off valve, Inlet: 1/2" sweat, 5" extension, Outlet: 3/8" O.D. Compression, Premier finish lever handle
- Length 6.63
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC83251DL
- Zoro # G3100809
- UPC # 663370637308
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Length | 6.63 |
Height | 2.38 |
Width | 2.38 |
Item Width (Inch) | 2.38 |
Item Length (Inch) | 6.63 |
Item Height (Inch) | 2.38 |
Details
Material | Brass |
Finish | Polished Chrome |
Includes | Quarter Turn Valves |
Valve Type | No Cartridge |
Features | High quality brass construction, Quarter turn straight shut-off valve, Inlet: 1/2" sweat, 5" extension, Outlet: 3/8" O.D. Compression, Premier finish lever handle |
Color | Polished Chrome |
ADA Compliant | false |
Item | Straight Valve |
Collection | Vintage |
Theme | Traditional |
CEC Certified | false |
Prop 65 Label | true |
Item Weight (lbs) | 0.75 |
DOE Certified | false |
Share H&C Handle Item# | CCDVDLH1 |
UPC/CUPC Certified | true |
Low Lead Compliant | false |
Warranty | 1 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (107-814)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540178.002)
- CHIEF Solenoid Valve, 21 GPM, 1 Spool (220880)
- ALFI BRAND ALFI brand AB1572-PC Wave Polished Chrome Sgl Lever Bathroom Faucet (AB1572-PC)
- KINGSTON BRASS 1/2" Sweat x 3/8" O.D. Comp Straight Shut-Off Valve W/5" Extension, Blk (CC83250DL)
- KINGSTON BRASS 3/8" IPS X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Nickel (CC33108DLK)
- KINGSTON BRASS KF4315BB 1/2" FIP X 3/8" OD Comp Straight Stop Valve, Brushed Brass (KF4315BB)
- KINGSTON BRASS KF1200 5/8" OD Comp X 3/4" Hose Thread Angle Shut Off Valve (KF1200)
- KINGSTON BRASS FL388 Made To Match 3/8" FIP Brass Flange, Brushed Nickel (FL388)
- KINGSTON BRASS FL580 Made To Match 5/8" OD Brass Flange, Matte Black (FL580)
- CHICAGO FAUCET 0.5 Gpm Flow Control (50-046KJKABNF)
- Kingston Brass Faucet Repair and Maintenance