Shop All Faucet Repair and Maintenance
Kingston Brass
1/2" Sweatx3/8" O.D. Comp Straight Shut-Off Valve W/ 5" Extension, Blk
Mfr # CC83250X
Zoro # G3095330
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Finish Matte Black
- Includes Straight Stop Valve
- Number of Handles 1
- Width 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC83250X
- Zoro # G3095330
- UPC # 663370637117
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Width | 2.13 |
Length | 6.63 |
Height | 2.38 |
Item Height (Inch) | 2.38 |
Item Width (Inch) | 2.13 |
Item Length (Inch) | 6.63 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Female Pipe Thread - 2-1/4" Long 304 (22MP-1.5-304)
- SLOAN A1104A-Bx Rebuild Kit 1.28 Cl Exps (3301157)
- MACCOURT 36x24x8 Plas Util Tub (ST3608)
- DIXON Cam/Groove Adapter x RailroadTankCar, 3" (300-TCA-AL)
- KINGSTON BRASS KF4440MB 1/2" FIP X 1/2" OD Comp Angle Stop Valve, Matte Black (KF4440MB)
- KINGSTON BRASS FLCLASSIC7 3/4" Decor Escutcheon, Brushed Brass (FLCLASSIC7)
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43107XK)
- KINGSTON BRASS KPK107P Trimscape Plumbing Supply Kit Combo, Brushed Brass (KPK107P)
- KINGSTON BRASS KPK108P Plumbing Supply Kits Combo, 1/2" IPS Inlet, 3/8" Comp Oulet (KPK108P)
- KINGSTON BRASS KF4440PB 1/2" FIP X 1/2" OD Comp Angle Stop Valve, Polished Brass (KF4440PB)
- SLOAN Cap and Solar Cell Assembly for EAF275-ISM (EAF-1006-A)
- Kingston Brass Faucet Repair and Maintenance