Shop All Faucet Repair and Maintenance
Kingston Brass
1/2" Sweatx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass
Mfr # CC43202XK
Zoro # G3103724
product price: $34.42
/ea
$34.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Shut Off Valve;Flange
- Height 1.63
- ADA Compliant false
- Valve Type No Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC43202XK
- Zoro # G3103724
- UPC # 663370829673
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Height | 1.63 |
Length | 2.13 |
Width | 2.5 |
Item Width (Inch) | 2.5 |
Item Height (Inch) | 1.63 |
Item Length (Inch) | 2.13 |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Contractor Bag, 5/16"W, 5/16"ID, PK25 (626047B)
- ZORO SELECT 1/2" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTR3)
- ALFI BRAND 30" White Undermount / Drop In Fireclay Kitchen Sink (AB3018UD-W)
- SLOAN Valve El3Aalc Rb Ryl Valve Assembly 1.6 GPF Adjustable 24V (0301470)
- KINGSTON BRASS KBSPR2 Kitchen Faucet Side Sprayer (KBSPR2)
- KINGSTON BRASS 1/2" FIPx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass (CC43102XK)
- KINGSTON BRASS CC43106LKB30 Traditional Plumbing Sink Trim Kit W/P-Trap, Polished Nkl (CC43106LKB30)
- KINGSTON BRASS KF5330BB 5/8" OD Comp X 3/8" OD Comp Angle Stop Valve, Brushed Brass (KF5330BB)
- KINGSTON BRASS KF4440MB 1/2" FIP X 1/2" OD Comp Angle Stop Valve, Matte Black (KF4440MB)
- KINGSTON BRASS Traditional Plumbing Sink Trim Kit W/ P-Trap & Overflow Drain, Brass (CC43102VOKB30)
- FAUCETURE CC2121 Vintage 1-1/2" Decor P-Trap, Polished Chrome (CC2121)
- Kingston Brass Faucet Repair and Maintenance