Shop All Faucet Repair and Maintenance
Kingston Brass
1/2" Sweatx3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Brass
Mfr # CC43202K
Zoro # G3108439
product price: $34.42
/ea
$34.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Shut Off Valve;Flange
- Height 1.75
- Width 2.5
- Valve Type No Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # CC43202K
- Zoro # G3108439
- UPC # 663370829666
- Country of Origin Taiwan, Province of China
- Category Faucet Repair and Maintenance
Dimensions
Height | 1.75 |
Width | 2.5 |
Length | 2.19 |
Item Length (Inch) | 2.19 |
Item Height (Inch) | 1.75 |
Item Width (Inch) | 2.5 |
Details
Material | Brass |
Finish | Polished Brass |
Includes | Shut Off Valve;Flange |
Valve Type | No Cartridge |
Features | Solid brass construction, Anti-seize stainless steel ball pattern valve, Quarter-turn operation, Inlet: 1/2" sweat, Outlet: 3/8" O.D. comp, 1-3/4" height, 2-3/16" length, Premier finish lever handle, Installs on any 1/2" CTS stub-out |
Color | Polished Brass |
Number of Handles | 1 |
ADA Compliant | true |
Item | Angle Stop Valve |
UPC/CUPC Certified | true |
Prop 65 Label | true |
CEC Certified | false |
Warranty | 1 |
DOE Certified | false |
Low Lead Compliant | true |
Item Weight (lbs) | 0.44 |
Share H&C Handle Item# | CCDVALH2 |
Theme | Traditional |
Description
Kingston Brass shut off valves are manufactured to the highest quality standards offering reliable performance and superior quality at an exceptional value. Built to last with an easy to remove handle, these valves are designed to be leak free with different finishes that are all corrosive resistant and show off a refined apperance. Use to turn water off at the source.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. MPT x 1/2 in. FSWT x 24 in. L Freezeless Brass Model 19 Anti-Rupture Sillcock (19CP-24)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 3/4 Wall (2400609281)
- ZORO SELECT Sillcock Valve, FPT, 1/2 in., Brass (108-003NL)
- AIGNEP USA Nickel Plated Brass Reducing Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (82280N-04-02)
- KINGSTON BRASS KF43201CTL 1/2" Sweat x 3/8" O.D Comp Angle Stop Valve, Polished Chrome (KF43201CTL)
- KINGSTON BRASS KPK107P Trimscape Plumbing Supply Kit Combo, Brushed Brass (KPK107P)
- KINGSTON BRASS 1/2" Sweatx3/8" O.D. Comp Straight Shut-Off Valve W/ 5" Extension, Blk (CC83250X)
- KINGSTON BRASS KF903 1/2" X 1/4" Comp for Ice Maker (KF903)
- KINGSTON BRASS KH8898 2 Functions Pull-Down Spray for KS8898DL (KH8898)
- KINGSTON BRASS FL588 Made To Match 5/8" OD Brass Flange, Brushed Nickel (FL588)
- VINTAGE CC44151X Quarter Turn Valves (1/2" FIP X 1/2" & 7/16" O.D. Slip Joint) (CC44151X)
- Kingston Brass Faucet Repair and Maintenance